1" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V) Zoom

1" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V)

SKU:VT2417G23A02A

Brand: Erie

Erie
Qty Price
$97.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
4

Resources

Specs

Size: 1"
Body Pattern: 2-Way
Connection Type: Sweat
Flow Capacity (Cv): 7.5
Actuator Type: On/Off
Voltage:
?
24v
Position: Normally Open
Wiring: 18" Leads
End Switch: Yes

Description for Erie VT2417G23A02A

1" 2-Way Normally Open PopTop Series Valve (7 CV)

1" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V)

Q&A: Ask the Questions, share answers