1-1/4" Sweat 2-Way Valve Body (8.0 Cv) Zoom

1-1/4" Sweat 2-Way Valve Body (8.0 Cv)

SKU:VT2517

Brand: Erie

Erie
Qty Price
$57.95
/ each
In Stock! Ships in 24-48 Hours
(34 Available)
0

Resources

Specs

Size: 1-1/4"
Connection Type: Sweat
Flow Capacity (Cv): 8.0 Cv
Body Pattern: 2-Way

Description for Erie VT2517

1-1/4" Sweat 2-Way Valve Body (8.0 CV)

Note:This item is only the valve body, actuator sold separately

Erie's line of motorized hydronic valves, the PopTop, provides convenient, reliable, and easy installation for a variety of heating and cooling applications. The PopTop makes installation a snap with easy, one-handed removal or engagement of the actuator to the valve body.

Overview:
PopTop valves are designed for two position (on/off) control of fluid flow in a wide variety of heating and cooling applications.

1-1/4" Sweat 2-Way Valve Body (8.0 Cv)

REVIEW SNAPSHOT®

by PowerReviews
1-1/4" Sweat PopTop Series 2-Way Valve Body (8 CV)
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Arrived Quickly and Was What Was Expecte

By Lutheran Home Kane

from Pennsylvania

Verified Buyer

Comments about 1-1/4" Sweat PopTop Series 2-Way Valve Body (8 CV):

Arrived quickly with no damage to packaging. Item was the correct thing.

 
4.0

Arrived Quickly and as Expected

By Lutheran Home Kane

from Pennsylvania

Verified Buyer

Comments about 1-1/4" Sweat PopTop Series 2-Way Valve Body (8 CV):

Arrived quickly and was what we ordered and arrived in good condition, no damage to packaging.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers