1-1/4" Sweat 2-Way PopTop Zone Valve w/ End Switch  - Normally Open (24V) Zoom

1-1/4" Sweat 2-Way PopTop Zone Valve w/ End Switch - Normally Open (24V)

SKU:VT2517G23A02A

Brand: Erie

Erie
Qty Price
$115.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
4

Resources

Specs

Size: 1-1/4"
Body Pattern: 2-Way
Connection Type: Sweat
Flow Capacity (Cv): 8.0 Cv
Actuator Type: On/Off
Voltage:
?
24v
Position: Normally Open
Wiring: 18" Leads
End Switch: Yes

Description for Erie VT2517G23A02A

3/4" Zone Valve w/ End Switch

Overview:
Two-Position PopTop Electric Valves offer a wide range of models to handle chilled water, hot water, and 15 psig (103 kPa) steam applications. PopTop valves feature removable actuators to aid in both installation and service. .

  • 24v
  • Removable and replaceable actuator
  • Electric driven and spring return
  • NPT, sweat, or inverted flare connections

  • 1-1/4" Sweat 2-Way PopTop Zone Valve w/ End Switch - Normally Open (24V)

    Q&A: Ask the Questions, share answers