3/4" Sweat 3-Way Zone Valve Body (7.5 Cv) Zoom

3/4" Sweat 3-Way Zone Valve Body (7.5 Cv)

SKU:VT3317

Brand: Erie

Erie
Qty Price
$37.95
/ each
In Stock! Ships in 24-48 Hours
(40 Available)
0

Resources

Specs

Size: 3/4"
Connection Type: Sweat
Flow Capacity (Cv): 7.5
Body Pattern: 3-Way

Description for Erie VT3317

3/4" Sweat 3-Way Zone Valve Body (7.5 CV)

Note:This item is only the valve body, actuator sold separately

Erie's line of motorized hydronic valves, the PopTop, provides convenient, reliable, and easy installation for a variety of heating and cooling applications. The PopTop makes installation a snap with easy, one-handed removal or engagement of the actuator to the valve body.

Overview:
PopTop valves are designed for two position (on/off) control of fluid flow in a wide variety of heating and cooling applications.

3/4" Sweat 3-Way Zone Valve Body (7.5 Cv)

Q&A: Ask the Questions, share answers