1" Sweat 3-Way PopTop Zone Valve w/ End Switch (24V) Zoom

1" Sweat 3-Way PopTop Zone Valve w/ End Switch (24V)

SKU:VT3415G13A02A

Brand: Erie

Erie
Qty Price
$106.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
2

Specs

Size: 1"
Body Pattern: 3-Way
Connection Type: Sweat
Flow Capacity (Cv): 5
Actuator Type: On/Off
Voltage:
?
24v
Position: Normally Closed
Wiring: 18" Leads
Switch: End Switch

Description for Erie VT3415G13A02A

1" Sweat Zone Valve, 24v (5 CV)

Overview:
Two-Position PopTop Electric Valves offer a wide range of models to handle chilled water, hot water, and 15 psig (103 kPa) steam applications. PopTop valves feature removable actuators to aid in both installation and service. Valves are available in both normally open and normally closed configurations.

  • 3-Way Valve Body
  • Removable and replaceable actuator
  • Electric driven and spring return

  • 1" Sweat 3-Way PopTop Zone Valve w/ End Switch (24V)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons