1" Sweat 3-Way PopTop Zone Valve (120V) Zoom

1" Sweat 3-Way PopTop Zone Valve (120V)

SKU:VT3417G13B020

Brand: Erie

Erie
Qty Price
$119.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
4

Resources

Specs

Size: 1"
Body Pattern: 3-Way
Connection Type: Sweat
Flow Capacity (Cv): 8
Actuator Type: On/Off
Voltage:
?
110v
120v
Position: Normally Closed
Wiring: 18" Leads
End Switch: No

Description for Erie VT3417G13B020

1" Sweat 3-Way PopTop Zone Valve (8 CV)

1" Sweat 3-Way PopTop Zone Valve (120V)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1" 3-Way Zone Valve, Sweat

    Q:

    Is this a diverting valve, or a by-pass valve?
    Asked on 6/30/2013 by Dan from Taos, NM

    1 answer

    • VERIFIED BUYER

      A:

      It is a diverting valve. The flow comes in the center and is either sent
      out to the left or right.
      Hope this helps,
      Bret

      Answered on 6/30/2013 by Anonymous
Displaying question 1

Do you have a question about this product?