FQ Series Quiet Ceiling- Mount Exhaust Fan, 4" Duct (110 CFM) Zoom

FQ Series Quiet Ceiling- Mount Exhaust Fan, 4" Duct (110 CFM)

SKU:FQ110

Brand: Fantech

Fantech
Qty Price
$98.95
/ each
$286.35 / box (3 units x $95.45)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Duct Size: 4"
Voltage:
?
120v
Power Consumption: 30 Watts
Air Flow Capacity (CFM): 110
Housing Material: Galvanized Steel
Warranty: 5-Year Warranty
Sone: 0.7
Energy Star Rated: Yes

Description for Fantech FQ110

Fantech FQ Series exhaust fans provide remarkably quiet, energy efficient ventilation for baths, powder rooms, and other areas. The 110 CFM is incredibly quiet with 0.7 sones sound rating. These mount exhaust fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2. All models are ENERGY STAR qualified.

Includes:

  • Low profile grille fastened with torsion springs
  • Energy efficient, permanently lubricated PSC ball bearing motor
  • Galvanized steel housing with rust-proof paint
  • Integrated metal backdraft damper
  • UL Listed for use over a tub/shower with a GFCI branch circuit wiring
  • The industry's best 5 year warranty
  • 5 adjustable hanger bars for easy installation between 16" to 24" on-center studs

FQ Series Quiet Ceiling- Mount Exhaust Fan, 4" Duct (110 CFM)

Q&A: Ask the Questions, share answers