FQ Series Quiet Ceiling- Mount Exhaust Fan, 4" Duct (80 CFM) Zoom

FQ Series Quiet Ceiling- Mount Exhaust Fan, 4" Duct (80 CFM)

SKU:FQ80

Brand: Fantech

Fantech
Qty Price
$89.45
/ each
$259.05 / box (3 units x $86.35)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Duct Size: 4"
Voltage:
?
120v
Power Consumption: 25 Watts
Air Flow Capacity (CFM): 80
Housing Material: Galvanized Steel
Warranty: 5-Year Warranty
Energy Star Rated: Yes

Description for Fantech FQ80

Fantech FQ Series exhaust fans provide remarkably quiet, energy efficient ventilation for baths, powder rooms, and other areas. The 80 CFM is incredibly quiet with as low as < 0.3 sones sound rating. These mount exhaust fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2. All models are ENERGY STAR qualified.

Includes:

  • MOTOR-
  • Permanently lubricated PSC ball bearing motor rated for continuous use
  • Thermal overload protection
  • HOUSING-
  • Rugged galvanized metal housing with rust-proof paint
  • Integrated backdraft damper
  • 5 adjustable hanger bars for easy installation between 16" to 24" on-center studs
  • White polymeric grille which attaches to housing with torsion springs
  • FQ Series Quiet Ceiling- Mount Exhaust Fan, 4" Duct (80 CFM)

    REVIEW SNAPSHOT®

    by PowerReviews
    FantechFQ Series Quiet Ceiling- Mount Exhaust Fan, 4" Duct (80 CFM)
     
    1.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (1)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    1.0

    Very Noisy - it rattles

    By JasJ

    from Houston, TX

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about FQ Series Quiet Ceiling- Mount Exhaust Fan, 4" Duct (80 CFM):

          Purchased this to replace a 3 sones nutone builder grade bathroom fan.

          This fan while technically quieter has a rattle quality to the sound it makes and it can be heard from over 30 feet away.

          The old fan has a more pleasant whooshing sound. This thing is flat out irritating. Contacted both manufacturer and supplyhouse about exchange (either another one or perhaps a different brand).

          It is not even close to a less than 0.3 Sones rating.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          Get answers from real customers and in-house experts with AnswerBox.

          1 Question | 1 Answer
          Displaying question 1
          • FQ Series Quiet Ceiling- Mount Exhaust Fan, 4" Duct (80 CFM)

            Q:

            Is the exhaust port on the fan on the left side or the right side (when looking at port side of the fan)? The product picture shows it on the right side. The Spec. Data - dimensions picture shows it on the left side.
            Asked on 2/25/2015 by Doug

            1 answer

            • CUSTOMER CARE

              A:

              the spec sheet is correct, we often use stock photos

              Answered on 2/26/2015 by Supplyhouse Staff from New York
          Displaying question 1

          Do you have a question about this product?