FQ Series Quiet Ceiling Mounted Exhaust Fans w/ Light, 4" Duct (80 CFM) Zoom

FQ Series Quiet Ceiling Mounted Exhaust Fans w/ Light, 4" Duct (80 CFM)

SKU:FQ80FL

Brand: Fantech

Fantech
Qty Price
$127.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Night Light Lamp Watts: 4
Light (CFL): 26 Watts
Duct Size: 4"
Housing Material: Galvanized Steel
Air Flow Capacity (CFM): 80
Power Consumption: 25 Watts
Warranty: 5-Year Warranty
Sone: 0.4
Voltage:
?
120v
Energy Star Rated: Yes

Description for Fantech FQ80FL

Fantech FQ Series Quiet Ceiling Mounted Fans with Lights provide remarkably quiet, energy efficient ventilation for baths, powder rooms, and other areas. The 80CFM is incredibly quiet with 0.4 sones sound rating. Fantech FQ Series exhaust fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2 and all models are ENERGY STAR qualified. In addition, the FL series, includes the ultra quiet exhaust fan with light. This light has a convenient night light setting, contemporary design that's low profile, and a white polymeric grille with frosted light lens. Included is a 26 watt CFL bulb and a 4 watt night light so that the fan, light and night light can be wired to operate separately.

Includes:

  • Galvanized steel housing with rust-proof paint
  • Energy efficient, permanently lubricated PSC ball bearing motor
  • Thermal overload protection
  • Low profile grille fastened with torsion springs
  • Integrated metal backdraft damper
  • UL Listed for use over a tub or shower with a GFCI branch circuit wiring
  • The industry's best 5 year warranty
  • Five adjustable hanger bars for easy installation between 16" to 24" on-center studs
  • 0.4 sones sound
  • FQ Series Quiet Ceiling Mounted Exhaust Fans w/ Light, 4" Duct (80 CFM)

    Q&A: Ask the Questions, share answers