Description
Open doors and entryways create drafts, increase costs and introduce pollutants. Installing a Fantech Air Curtain above the door or window adds a "barrier" in that opening. Multiple units can be positioned end to end to cover unlimited width.

Features:
  • Galvanized steel housing with baked powder coat finish
  • Built in switch w/ 2 speeds (high and low)
  • Compact design to allow easy positioning
  • Easy installation with cord and plug attached
Read more
Manuals (3)
Specs
Product Type:
Air Curtain w/ Cord & Plug
Type:
Unheated
Dimensions:
36" x 9.5" x 8.5"
Voltage:
115v
Hertz:
60
Phase:
1
Current (amps):
1.2
Width (Inches):
36"
Height (Inches):
9.5
Depth (Inches):
8.5"
Max Airflow (CFM):
795
Min Airflow (CFM):
590
Warranty:
5-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A