AC Series Unheated Air Curtain, 48" w/ Cord & Plug (1 Phase)

AC Series Unheated Air Curtain, 48" w/ Cord & Plug (1 Phase)

SKU:AC4800/1

Brand: Fantech

Fantech
AC4800/1 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Type: Unheated
Product Type: Air Curtain w/ Cord & Plug
Dimensions: 48" x 9.5" x 8.5"
Voltage:
?
115v
Hertz: 60
Phase: 1
Current (amps): 1.3
Width (Inches): 48"
Height (Inches): 9.5
Depth (Inches): 8.5"
Max Airflow (CFM): 1000
Min Airflow (CFM): 765
Warranty: 5-Year Warranty

Description for Fantech AC4800/1

Open doors and entryways create drafts, increase costs and introduce pollutants. Installing a Fantech Air Curtain above the door or window adds a "barrier" in that opening. Multiple units can be positioned end to end to cover unlimited width.

Features:

  • Galvanized steel housing with baked powder coat finish
  • Built in switch w/ 2 speeds (high and low)
  • Compact design to allow easy positioning
  • Easy installation with cord and plug attached

AC Series Unheated Air Curtain, 48" w/ Cord & Plug (1 Phase)

Q&A: Ask the Questions, share answers