AS Series Heated Air Curtain, 59" w/ 8kW Heating Element (3 Phase)

AS Series Heated Air Curtain, 59" w/ 8kW Heating Element (3 Phase)

SKU:AS6012/3

Brand: Fantech

Fantech
AS6012/3 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Product Type: Air Curtain w/ Heating Element
Type: Heated
Heating Element (kW): 12
Dimensions: 59" x 11" x 9.5"
Voltage:
?
230v
208v
Hertz: 60
Phase: 3
Current (amps): 30.5
Width (Inches): 59"
Height (Inches): 11
Depth (Inches): 9-1/2"
Max Airflow (CFM): 1240
Min Airflow (CFM): 650
Warranty: 5-Year Warranty

Description for Fantech AS6012/3

Open doors and entryways create drafts, increase costs and introduce pollutants. Installing a Fantech Air Curtain above the door or window adds a "barrier" in that opening.

Heated units improve comfort by adding heat to the space and, as an added bonus, dry floors which may become wet due to rain or snow being tracked in from outdoors. Fantech Air Curtains reduce heat loss/heat gain through an open door or window to improve energy efficiency. Multiple units can be positioned end to end to cover unlimited width.

Features:

  • Galvanized steel housing with baked powder coat finish
  • Built in switch w/ 2 speeds (high and low)
  • Compact design to allow easy positioning
  • Easy installation with cord and plug attached

PLEASE NOTE: The product weighs 76 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

AS Series Heated Air Curtain, 59" w/ 8kW Heating Element (3 Phase)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons