BFRK100 Bath Fan Retrofit Kit, 4" Duct Zoom

BFRK100 Bath Fan Retrofit Kit, 4" Duct

SKU:BFRK100

Brand: Fantech

Fantech
Qty Price
$123.35
/ each
$239.70 / box (2 units x $119.85)
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Duct Size: 4"
Product Type: Retrofit Kit
Air Flow Capacity (CFM): 100
Features: Energy Star Qualified
Warranty: 7-Year Warranty

Description for Fantech BFRK100

Convert your existing noisy bath fan into an ultra quiet exhaust fan with Fantech's remodel/retrofit solutions. Both options move the fan motor away from the living area to minimize noise. Your existing grille and fan housing remain in place so no drywall patching is needed. Use with existing fan housing and grille.

BFRK100 Bath Fan Retrofit Kit Includes:

  • 100 CFM Fantech inline fan (FR100)
  • 8 ft. insulated flex duct
  • Two 4"-3" duct reducers
  • 12 ft. 14-2 wire
  • Wire nuts
  • Screws
  • Cable restraint
  • Duct tape

BFRK100 Bath Fan Retrofit Kit, 4" Duct

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons