CG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 4" Duct Zoom

CG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 4" Duct

SKU:CG4

Brand: Fantech

Fantech
Qty Price
$12.49
/ each
$119.90 / box (10 units x $11.99)
In Stock! Ships in 24-48 Hours
(22 Available)
0

Resources

Specs

Product Type: Exhaust Grille
Duct Size: 4"
Material: Plastic
Type: Round
Warranty: 5-Year Warranty

Description for Fantech CG4

Fantech's new Contour Grilles have been scientifically designed to work as either Supply or Exhaust Grilles. Well developed Coanda effect disperses air along the ceiling thus eliminating cold drafts. These grilles also work well in heated applications.

Grilles are manufactured of flame retardant, polypropylene that resist yellowing. White matte finish can be painted to match walls or ceiling.

CG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 4" Duct

REVIEW SNAPSHOT®

by PowerReviews
FantechCG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 4" Duct
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Met our Needs

By Dave at Habitat

from Pullman, WA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about CG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 4" Duct:

        We used the exhaust grill to vent a Fantech HRX704R and it works great. It would be nice if they also included screws with a white head.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        3 Questions | 5 Answers
        Displaying questions 1-3
        • CG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 4" Duct

          Q:

          Can these be used as dryer vents?
          Would lint hang up on them?
          And, what causes the vent to positively close?
          Asked on 4/2/2012 by John from Illinois

          3 answers

          • VERIFIED BUYER

            A:

            You twist the grille to open and close. I wouldn't recommend them for a
            dryer vent because you don't want to be manually opening and closing this.
            Also, it's intended for interior use, so I don't know how it would stand up
            to UV outdoors.
            Jana

            Answered on 4/2/2012 by Another PexSupply Customer
          • VERIFIED BUYER

            A:

            I bought them to use with an Energy Recovery Ventilator as supply grilles. I wouldn't use these for dryer vents. You have to screw them in to close them. A regular dryer vent with louvers is what I use for my dryer.

            Answered on 4/2/2012 by Another PexSupply Customer
          • CUSTOMER CARE

            A:

            It is not recommended by the manufacturer.

            Answered on 4/3/2012 by PexSupply Staff from NY
        • CG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 4" Duct

          Q:

          Do these come in 6" versions?
          Asked on 2/23/2012 by John from Savannah

          1 answer

          • CUSTOMER CARE

            A:

            Yes, they do. The part number for the 6" version is CG6, and they are available through PexSupply.com.

            Answered on 2/23/2012 by PexSupply Staff from NY
        • CG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 4" Duct

          Q:

          Can these unit be turned to control ( balance) the air flow to certain areas, or closed to prevent air flow if desired?
          Asked on 2/25/2011 by Anonymous from gray, me

          1 answer

          • CUSTOMER CARE

            A:

            Yes, that is exactly what this part is normally used for.

            Answered on 2/25/2011 by PexSupply Staff from NY
        Displaying questions 1-3

        Do you have a question about this product?