CG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 5" Duct Zoom

CG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 5" Duct

SKU:CG5

Brand: Fantech

Fantech
Qty Price
$13.79
/ each
$133.50 / box (10 units x $13.35)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Product Type: Exhaust Grille
Duct Size: 5"
Material: Plastic
Type: Round
Warranty: 5-Year Warranty

Description for Fantech CG5

Fantech's new Contour Grilles have been scientifically designed to work as either Supply or Exhaust Grilles. Well developed Coanda effect disperses air along the ceiling thus eliminating cold drafts. These grilles also work well in heated applications.

Grilles are manufactured of flame retardant, polypropylene that resist yellowing. White matte finish can be painted to match walls or ceiling.

CG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 5" Duct

Q&A: Ask the Questions, share answers