CG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 6" Duct Zoom

CG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 6" Duct

SKU:CG6

Brand: Fantech

Fantech
Qty Price
$15.15
/ each
$146.50 / box (10 units x $14.65)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Product Type: Exhaust Grille
Duct Size: 6"
Material: Plastic
Type: Round
Warranty: 5-Year Warranty

Description for Fantech CG6

Fantech's new Contour Grilles have been scientifically designed to work as either Supply or Exhaust Grilles. Well developed Coanda effect disperses air along the ceiling thus eliminating cold drafts. These grilles also work well in heated applications.

Grilles are manufactured of flame retardant, polypropylene that resist yellowing. White matte finish can be painted to match walls or ceiling.

CG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 6" Duct

REVIEW SNAPSHOT®

by PowerReviews
FantechCG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 6" Duct
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

awesome product

By espiritiv

from portland, or

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about CG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 6" Duct:

        Come with everything you need to mount this in a drop ceiling. Collar, screws, and sleve. Just add your own large zip tie. Looks excellent when installed, and easy to adjust air flow with a turn of the housing. Air flows along ceiling as it should, rather than everywhere with a floor registered in the ceiling.

        • Was this a gift?:
        • No
         
        4.0

        Looks good, functions well

        By espiritiv

        from Portland, OR

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about CG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 6" Duct:

              Purchased 4 of these. I needed a better way to control airflow than those old 4x12 registers in my ceiling. I like the 360 degree airflow pattern and how you can easily rotate the bezel to change air volume. Looks good too. nice and flush. White blends into my ceilings.

              • Was this a gift?:
              • No
               
              5.0

              good product

              By luvmytruck

              from happy valley or.

              Verified Buyer

              Comments about CG Series Adjustable Plastic Supply/Exhaust Contour Grille w/ Metal Mounting Collar for 6" Duct:

              discrete and functional good product at a good price

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers