Description
Fantech's whole House HEPA installs on your home's forced air furnace/air handler or can be used as an independent system mounted in the attic, crawl space or closet. The unit is small, compact and affordable. A powerful 240 CFM fan directs air through a series of three filters then delivers clean, healthy air back into your entire home.

It is designed to clean and filter the total volume of air in an average 2200 sq. ft. house once an hour. Larger homes will take slightly longer for complete air change. Mold spores, pet dander, cooking odors, dust, dust mites and their by-products are all captured in a series of three filters. The prefilter collects the largest particles while the carbon filter absorbs odors. The third filter is a true, certified HEPA filter which has been tested and certified to be 99.97% effective at removing particles down to 0.3 microns.

Features:
  • Collar Mounted HEPA kit included 2 pieces of 8" flex, 4 collars and hanging chains
  • Powerful 240 CFM German Manufactured EBM motor
  • Three filters:
    • Pre-filter (replace every three months)
    • Carbon Filter (replace every three months)
    • HEPA Filter (replace every 2 to 5 years depending on pollutants in your home)
  • Prewired w/ 5' cord and 3-prong plug; 115v, 1.0 amps
**Note: Warranty does not cover filters
Read more
Manuals (2)
Specs
Product Type:
Filtration System
Mount:
Collar Mounted
Voltage:
115v
Amperage:
1.0
Air Flow Capacity (CFM):
240
Size:
20" x 16" x 10.5"
8" Diameter Ports
Weight (lbs):
28 lbs
Warranty:
7-Year Limited Warranty on Motor
5-Year Limited Warranty on Electrical Components
×

Replacement Parts (2)

Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

3 Product Reviews

Product Q&A