HEPA High Efficiency Whole House Insulated Collar Mounted Filtration System (240 CFM) Zoom

HEPA High Efficiency Whole House Insulated Collar Mounted Filtration System (240 CFM)

SKU:CM3000I

Brand: Fantech

Fantech
Qty Price
$328.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
2

Resources

Specs

Product Type: Filtration System
Mount: Collar Mounted
Voltage:
?
115v
Amperage:
?
1.0
Air Flow Capacity (CFM): 240
Size: 20" x 17" x 11.2"
8" Diameter Ports
Weight (lbs): 28 lbs
Warranty: 7-Year Limited Warranty on Motor
5-Year Limited Warranty on Electrical Components

Description for Fantech CM3000I

Fantech's whole House HEPA installs on your home's forced air furnace/air handler or can be used as an independent system mounted in the attic, crawl space or closet. The unit is small, compact and affordable. A powerful 240 CFM fan directs air through a series of three filters then delivers clean, healthy air back into your entire home.

It is designed to clean and filter the total volume of air in an average 2200 sq. ft. house once an hour. Larger homes will take slightly longer for complete air change. Mold spores, pet dander, cooking odors, dust, dust mites and their by-products are all captured in a series of three filters. The prefilter collects the largest particles while the carbon filter absorbs odors. The third filter is a true, certified HEPA filter which has been tested and certified to be 99.97% effective at removing particles down to 0.3 microns.

Features:

  • Insulated collar mounted HEPA unit is used in unconditioned spaces such as attics and garages. Insulated outer shell prevents condensation problems. Kit includes hanging chains
  • Powerful 240 CFM German Manufactured EBM motor
  • Three filters:
    • Pre-filter (replace every three months)
    • Carbon Filter (replace every three months)
    • HEPA Filter (replace every 2 to 5 years depending on pollutants in your home)
  • Prewired w/ 5' cord and 3-prong plug; 115v, 1.0 amps
**Note: Warranty does not cover filters

HEPA High Efficiency Whole House Insulated Collar Mounted Filtration System (240 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechHEPA High Efficiency Whole House Insulated Collar Mounted Filtration System (240 CFM)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

excellent

By axp144

from Gatineau, Québec, Canada

Verified Buyer

Comments about HEPA High Efficiency Whole House Insulated Collar Mounted Filtration System (240 CFM):

[...] Easy to install. I am satisfied.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers