COM6P Plastic Supply & Exhaust Hood Combination (Pair), 6" Duct Zoom

COM6P Plastic Supply & Exhaust Hood Combination (Pair), 6" Duct

SKU:COM6P

Brand: Fantech

Fantech
Qty Price
$30.95
/ each
$298.50 / box (10 units x $29.85)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Duct Size: 6"
Material: Plastic
Color: White
Warranty: 1-Year Warranty

Description for Fantech COM6P

Outdoor louvers - includes one supply and one exhaust louver. Made of plastic material (white).

Note: Ideal for use with Heat Recovery and Energy Recovery Models SHR, VHR and SER.

COM6P Plastic Supply & Exhaust Hood Combination (Pair), 6" Duct

REVIEW SNAPSHOT®

by PowerReviews
FantechCOM6P Plastic Supply & Exhaust Hood Combination (Pair), 6" Duct
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Good Quality

By Sean the Electrician

from NW Ohio

Verified Buyer

Comments about COM6P Plastic Supply & Exhaust Hood Combination (Pair), 6" Duct:

I used this with an inline Fantech fan to exhaust smokey air our of a finished basement above a poker table. I installed a 6" automatic fresh air intake damper to supply the room with fresh air. I painted these Khaki color to match the house. I had to trim around them with J channel since it was going on a house with vinyl siding. You could just screw it to the siding and caulk but that is not the correctd way to work with vinyl siding. I added some window screen on the inside of the intake vent. It has screening between the plastic and the end of the duct section from the factory but the size of the opeinings in the screening was a little big. It could still let bugs, etc inside. fI used a 6" hole saw for the side of the house and this slid right in. I also used RSK 6" backdraft damper just inside the exhaust. The small vinyl flaps blow open with a good wind. The backdraft damper helps keep cold air out. Only thing I would have like to see would have been a model made for vinyl siding (built in J channel) and maybe include 4 stainless screws for mounting.

 
5.0

Well made

By mikey

from crossville TN

Verified Buyer

Comments about COM6P Plastic Supply & Exhaust Hood Combination (Pair), 6" Duct:

These are well made and at a good price. Worked perfect on my job. Bot I recommend the back flow damper for the intake

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?