CVS Series Central Ventilation Centrifugal Multi-Port Exhaust Fan, 4 Point (355 CFM) Zoom

CVS Series Central Ventilation Centrifugal Multi-Port Exhaust Fan, 4 Point (355 CFM)

SKU:CVS300A

Brand: Fantech

Fantech
Qty Price
$227.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Duct Size: 4"
Exhaust Points: 4 Points
Voltage:
?
115v
Rated Watts: 123
Wattage Range: 110-123
Max. Amps: 1.07
RPM: 2500
Air Flow Capacity (CFM): 355
Housing Material: Galvanized Steel
Warranty: 5-Year Warranty

Description for Fantech CVS300A

Fantech's CVS fans have been engineered for installation in areas where space is limited. They are a popular choice for use in areas between floors in apartment buildings or high rise office complexes. With Fantech's CVS models, several exhaust points connect into one centrally located fan without the use of adapters or transitions. The motorized impeller is both statically and dynamically balanced as one integral unit, for vibration free, quiet performance. With multiple exhaust points going into one fan, wall or roof penetrations are kept to a minimum.

Features:

  • Galvanized steel housing
  • External rotor motor with backward-curved centrifugal fan wheel constructed of high-density polyamide, easily removable from housing for service without disturbing the installation
  • Internal scroll for maximum air performance
  • Well-designed inlet venturi for optimum efficiency
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable for highly efficient and economical airflow
  • Suitable for airstream temperatures up to 140° F
  • CSA Certified
  • Five-year warranty

CVS Series Central Ventilation Centrifugal Multi-Port Exhaust Fan, 4 Point (355 CFM)

Q&A: Ask the Questions, share answers