CVS Series Central Ventilation Centrifugal Multi-Port Exhaust Fan, 4 Point (404 CFM) Zoom

CVS Series Central Ventilation Centrifugal Multi-Port Exhaust Fan, 4 Point (404 CFM)

SKU:CVS400A

Brand: Fantech

Fantech
Qty Price
$256.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Duct Size: 4"
Exhaust Points: 4 Points
Voltage:
?
115v
Rated Watts: 156
Wattage Range: 130-158
Max. Amps: 1.41
RPM: 2950
Air Flow Capacity (CFM): 404
Housing Material: Galvanized Steel
Warranty: 5-Year Warranty

Description for Fantech CVS400A

Fantech's CVS fans have been engineered for installation in areas where space is limited. They are a popular choice for use in areas between floors in apartment buildings or high rise office complexes. With Fantech's CVS models, several exhaust points connect into one centrally located fan without the use of adapters or transitions. The motorized impeller is both statically and dynamically balanced as one integral unit, for vibration free, quiet performance. With multiple exhaust points going into one fan, wall or roof penetrations are kept to a minimum.

Features:

  • Galvanized steel housing
  • External rotor motor with backward-curved centrifugal fan wheel constructed of high-density polyamide, easily removable from housing for service without disturbing the installation
  • Internal scroll for maximum air performance
  • Well-designed inlet venturi for optimum efficiency
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable for highly efficient and economical airflow
  • Suitable for airstream temperatures up to 140° F
  • CSA Certified
  • Five-year warranty

CVS Series Central Ventilation Centrifugal Multi-Port Exhaust Fan, 4 Point (404 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechCVS Series Central Ventilation Centrifugal Multi-Port Exhaust Fan, 4 Point (404 CFM)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Multi Port Exhaust Fan

By PLG Longdriver 1

from Central Ohio

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about CVS Series Central Ventilation Centrifugal Multi-Port Exhaust Fan, 4 Point (404 CFM):

        I installed this unit in my attic and connected 3 bathroom vents to it. This fan works extremely well and I am quite satisfied with the product. It is powerful and yet quiet. Installation was easy and fast.

        • Was this a gift?:
        • No
         
        5.0

        Great Product and Price

        By joemamaNC

        from Charlotte, NC

        Verified Buyer

        Comments about CVS Series Central Ventilation Centrifugal Multi-Port Exhaust Fan, 4 Point (404 CFM):

        Great price and fast shipping!! Thank you!!

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers