DB10 Dryer Booster Switch Kit Only w/ DelayDryer Zoom

DB10 Dryer Booster Switch Kit Only w/ DelayDryer

SKU:DB10

Brand: Fantech

Fantech
Qty Price
$59.85
/ each
$288.75 / box (5 units x $57.75)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Supply Voltage: 115v
Product Type: Switch
Amp Rating: 2
Warranty: 5-Year Warranty

Description for Fantech DB10

Dryer boost switch. Automatic pressure switch allows for fully automatic operation of dryer booster fan. Fan runs for 10 minutes when positive pressure is sensed in the duct line then shuts off and turns on again as needed. Switch suitable for 115 volt supply. 2 amp rating.

DB10 Dryer Booster Switch Kit Only w/ DelayDryer

REVIEW SNAPSHOT®

by PowerReviews
FantechDB10 Dryer Booster Switch Kit Only w/ Delay
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Good Product!

        By Ray

        from Texas

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about DB10 Dryer Booster Switch Kit Only w/ Delay:

              Product worked perfectly and solved my problem!

              • Was this a gift?:
              • No
               
              5.0

              Very happy with this switch

              By Jeff

              from Chicago IL

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about DB10 Dryer Booster Switch Kit Only w/ Delay:

                    This pressure switch was extremely easy to install with minor electrical work. I used this switch on a dryer exhaust fan that I purchased from the hardware store not knowing that it didn't already have a switch with it. You cannot install the tube for the switch into flexible metal duct, it either needs to be sheet metal or in my case the fan that I installed had a long enough extension to connect duct that I installed it directly on the fan itself. Works great after 2 weeks and happy to have this fan controlled automatically and not on a light switch.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    It worked

                    By Bryan

                    from San Diego, CA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about DB10 Dryer Booster Switch Kit Only w/ Delay:

                          Attached it to my FanTech booster fan, the wiring was pretty simple, everything worked fine the first time. It wasn't over/under sensitive or in need of any tweaking which is kind of rare with pressure switches. I'm happy.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Just like the Doctor ordered!

                          By n-a

                          from Pelham, Alabama

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about DB10 Dryer Booster Switch Kit Only w/ Delay:

                                fast shipping and great quality, and not to mention the price. thanks

                                jeff

                                • Was this a gift?:
                                • No

                                (2 of 2 customers found this review helpful)

                                 
                                4.0

                                It Works!!!

                                By SmokeStackServices

                                from OLGA WA

                                Verified Buyer

                                Comments about DB10 Dryer Booster Switch Kit Only w/ Delay:

                                The DB10 that was on my dryer vent booster fan was a little different but this unit screws right on and works like a champ.

                                Displaying reviews 1-5

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                1 Question | 1 Answer
                                Displaying question 1
                                • DB10 Dryer Booster Switch Kit Only w/ Delay

                                  Q:

                                  this switch run just run on pressure? ours runs the vent fan a while then shuts off then on again. it even starts when the dryer is not running
                                  Asked on 12/9/2011 by Anonymous from la.

                                  1 answer

                                  • A:

                                    It does run on the pressure in the vents. It works with the positive air flow generated by the fan, which should run for about 10 minutes.

                                    Answered on 12/12/2011 by Anonymous from None
                                Displaying question 1

                                Do you have a question about this product?