DBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan Zoom

DBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan

SKU:DBF4XL

Brand: Fantech

Fantech
Qty Price
$169.95
/ each
$329.90 / box (2 units x $164.95)
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Product Type: Dryer Booster Fan
Duct Size: 4"
Voltage:
?
115v
RPM: 2800
Max. Watts: 83
Max. Amps: 0.73
Warranty: 5-Year Warranty

Description for Fantech DBF4XL

Tap into the power of this dryer booster fan which can be used on duct runs up to 130 feet. Includes fan with galvanized steel housing, automatic pressure sensing switch, mounting bracket, hardware and 5-1/2 ft. power cord with plug. Pressure switch activates fan when dryer comes on. Backward inclined impeller allows lint to pass though the fan.

Note: Image depicted is not reflective of the DBF4XL Dryer Booster model.

DBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan

REVIEW SNAPSHOT®

by PowerReviews
FantechDBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan
 
4.5

(based on 12 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (7)

        Most Liked Positive Review

         

        Easy to install Very Quiet

        We have 2 dryers connected to once exhaust duct the span runs about 35 feet, before i installed this fan - if clothes were left in one dryer while the other was ON they...Read complete review

        We have 2 dryers connected to once exhaust duct the span runs about 35 feet, before i installed this fan - if clothes were left in one dryer while the other was ON they would get all wet from the heat seeping in , on top of that the whole basement would get hot from the air that couldn't escape so far down the duct to the outside.
        I installed this Fan, it took literally 2 Hours from start to finish (i'm a little handy)and it is extremely Quiet,
        i'm really happy problem is solved

        there was one problem though the screws FANTEC provided to mount the fan onto the bracket were too long causing them to block the blades of the fan so after installed it the unit made a buzzing sound and didn't work i replaced the screws with shorter ones and it worked fine after that (a very bad Booboo they should provide 1/4" screws instead of 1/2 inch)

        Overall the product works great now price was right and the fact that i can plug it in is a great option i barley have electrical in my basement.

        VS

        Most Liked Negative Review

         

        WAITING FOR THE UNIT TO BE REPAIRED

        I believe that this is a good product however the unit had a defective pressure switch and had to be sent back to the manufacture for repairs. The mistake I made because of the...Read complete review

        I believe that this is a good product however the unit had a defective pressure switch and had to be sent back to the manufacture for repairs. The mistake I made because of the installation instructions was I should have contacted Pex supply instead of Fantech because I had to pay the shipping costs to the Fantech repair facility(Fantech) said that they would cover the return shipping costs BIG OF THEM (Brand new out of the box)

        Reviewed by 12 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Booster, more like TURBO !

        By joe cool

        from boca raton, fl

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about DBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan:

              had to move laundry room to downstairs. Dryer run is now about 25', up, down and around. This unit pulls the exhaust fully, doesn't clog with lint and actually runs about 10 minutes after cycle so as to remove heat. NOTE: when you open the dryer, the clothes are nearly room temp, the booster pulls so well!
              also, the unit, mounted next to the exterior wall venting, is very quiet and unnoticable inside the house.
              great find...

              • Was this a gift?:
              • No
               
              5.0

              Great Product!

              By Bob

              from Largo , Florida

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about DBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan:

                    Easy to install - fan worked perfectly. Recommend that you know the correct amperage of the electrical lines feeding power to the fan before you install.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Great tool

                    By Wayne O

                    from Leesburg Florida

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about DBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan:

                          Easy install, great technical staff but can be a challenge depending on other factors. I have two of them and they both do the job quite well.

                          • Was this a gift?:
                          • No
                           
                          4.0

                          Dryer Booster Exhaust Fan

                          By John Lonestar

                          from Corpus Christi, Texas

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about DBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan:

                                I mounted this booster fan in my garage to exhaust from one side to an exterior wall. It took more time to run the duct than anything else. Works great. I would have given 5 stars but some wording on installation instructions were misleading. My wife says it has cut drying time by almost half.

                                • Was this a gift?:
                                • No
                                 
                                2.0

                                WAITING FOR THE UNIT TO BE REPAIRED

                                By TomB

                                from Alamogordo, NM

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about DBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan:

                                      I believe that this is a good product however the unit had a defective pressure switch and had to be sent back to the manufacture for repairs. The mistake I made because of the installation instructions was I should have contacted Pex supply instead of Fantech because I had to pay the shipping costs to the Fantech repair facility(Fantech) said that they would cover the return shipping costs BIG OF THEM (Brand new out of the box)

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      It works well

                                      By GW

                                      from NY

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about DBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan:

                                            Cuts dry time, expecially when using long runs of exhaust pipe

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            Great Product!

                                            By Halstoy

                                            from Jacksonville, FL

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about DBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan:

                                                  No complaints. The only issue I have run into is when there is a strong breeze the fan will turn on by itself. My fix was to install a switch to the oultlet providing power to the fan.

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  Great product.

                                                  By TJ

                                                  from Cape, Mo

                                                  Verified Buyer

                                                  Comments about DBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan:

                                                  Works great. Clothes dry much faster. Remember pressure switch must be mounted at 3pm position. This is difficult if mounting inside a floor joist. This should be mentioned but isn't. Easy install. Had it for a week now and very happy with it.

                                                   
                                                  5.0

                                                  Dramatic Improvement on Drying Time

                                                  By phyman

                                                  from Arvada, CO

                                                  Verified Buyer

                                                  Comments about DBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan:

                                                  I have installed two of these. Both work perfectly. Both are installed in horizontal pipe.

                                                  Be sure to follow the instructions for the position of the pressure switch on the pipe.

                                                  They are very easy to install. It took me about 2 hours for each one, including running an electrical line for the outlet. Use the mounting bracket on the motor. I built a brace to go between two rafters, then mounted the motor to the brace. The clamps isolate vibrations and this motor is very quiet. I cannot hear the motor running even when listening through the floor directly above the motor.

                                                  I was concerned about the operation of the pressure switch at 9000 feet, but it works perfectly at our mountain home.

                                                  The drying time is almost half what it used to be. This is a great solution at a great price.

                                                   
                                                  5.0

                                                  Fantastic

                                                  By 1 Screw Loose

                                                  from Kansas City, MO

                                                  Verified Buyer

                                                  Comments about DBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan:

                                                  Had a 35 foot duct run with a couple of bends and being the duct run went across our basement I forever fought moisture and lint build up. Went ahead and changed out all the duct work (could not get it clean) and installed a lint trap. Unit is small enough to fit between my floor joist and was simple to install. I was concerned about noise being it was under our family room but we don't know it is on. Did not do an accurate test on of drying time but just with the added air flow coming out of the vent it has to be improving the effeciency of the dryer. My wife has given her stamp of approval.

                                                  Displaying reviews 1-10

                                                  Back to top

                                                  Previous | Next »

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  get answers from real customers and in-house experts with AnswerBox.

                                                  4 Questions | 9 Answers
                                                  Displaying questions 1-4
                                                  • DBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan

                                                    Q:

                                                    can this fan be mounted horizontally?
                                                    Asked on 7/3/2014 by JL

                                                    2 answers

                                                    • VERIFIED BUYER

                                                      A:

                                                      I mounted my horizontally & it seems to work OK. Sometimes the air
                                                      flow switch on the fan seems a little sensitive.

                                                      Answered on 7/3/2014 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      Yes. Properly supported it will operate in any orientation. Mine is on an angle in the attic near the exit point through the roof.
                                                      Dave Fretz

                                                      Answered on 7/3/2014 by Anonymous
                                                  • DBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan

                                                    Q:

                                                    Does it matter where in the vent line the fan is installed? Is it better to be as close to the dryer as possible?
                                                    Asked on 9/17/2012 by Shopdoc57 from Long Island, NY

                                                    3 answers

                                                    • VERIFIED BUYER

                                                      A:

                                                      Needs to be installed 5 foot up off the floor also need a lint trap installed before the power vent

                                                      Answered on 9/17/2012 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      The included directions state where the recommended place for installing the dryer booster. If I remember correctly they state if close to the dryer you may need to install a secondary lint trap. Works great! I have a 18 foot run with 8 elbows, my drying time is cut in half. The only problem that I have is the booster creates a vacuum when turned on, so the unit will cycle off and on during a drying cycle after the two minute delay, yet still works great. I have not messed with diaphragm placement to get better results. Great buy.
                                                      Sean DeSouza
                                                      Excellence in Construction

                                                      Answered on 9/18/2012 by Anonymous
                                                    • CUSTOMER CARE

                                                      A:

                                                      The fan can be installed anywhere in the line, but you should use a lint trap (part DBLT4) if the fan is within 15 feet of the dryer. When the fan and dryer are this close together, the fan may pull lint from the dryer.

                                                      Answered on 9/28/2012 by PexSupply Staff from NY
                                                  • DBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan

                                                    Q:

                                                    I have a 40 foot run through my basement with one 90 degree elbow. Which booster fan would be best for me, the Fantech DBF4XL W/FG4XL fan or the DBF 110 W/FR110 fan? Do I need a DBLT4 lint Trap?
                                                    Asked on 8/13/2012 by just plain Bill from Louisville, Ky

                                                    3 answers

                                                    • CUSTOMER CARE

                                                      A:

                                                      You should use the DBF110 booster fan kit.

                                                      Answered on 8/14/2012 by PexSupply Staff from NY
                                                    • VERIFIED BUYER

                                                      A:

                                                      Yes get the lint trap, I was amazed how much it picks up from a 5 year ole whirlpool Neptune high end dryer. I would attempt to clean out the existing piping as much as you can as well. The amount of fuzz that came out of mine was a lot more than i thought. I have the DBF4XL fan and am happy. It is nearly silent.

                                                      Answered on 8/14/2012 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      Sounds like you are faced with a similar situation which I resolved with the
                                                      DBF4XL with FG4XL fan. I was amazed on how well this has improved the dry
                                                      time of our laundry. You can see my original review. "1 Screw Loose". To
                                                      this day I feel that this was one of my better investments. I had fought
                                                      this situation for several years and can not remember how I stumbled on this
                                                      product. I do know that the moisture buildup in my duct system has
                                                      disappeared. As far as the additional lint trap is concerned it is a value
                                                      added. Can not believe how much additional lint it catches before being
                                                      trapped in my duct work. Only thing is that I had to remember to clean the
                                                      lint out of it but after a while I just reach in and remove the lint when I
                                                      am in the basement.

                                                      Answered on 8/14/2012 by Anonymous
                                                  • DBF4XL Metal Dryer Booster Exhaust Fan w/ FG4XL Fan

                                                    Q:

                                                    How long should the fan run after the dryer has stopped?
                                                    Asked on 7/12/2011 by Anonymous

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      The fan should run for 10 minutes after the dryer has stopped.

                                                      Answered on 7/12/2011 by PexSupply Staff from NY
                                                  Displaying questions 1-4

                                                  Do you have a question about this product?