Description
Tap into the power of this dryer booster fan which can be used on duct runs up to 130 feet. Includes fan with galvanized steel housing, automatic pressure sensing switch, mounting bracket, hardware and 5-1/2 ft. power cord with plug. Pressure switch activates fan when dryer comes on. Backward inclined impeller allows lint to pass though the fan.

This product is not CSA-US or UL certified
Read more
Specs
Duct Size:
4"
Voltage:
115v
RPM:
2800
Max. Watts:
83
Max. Amps:
0.73
Warranty:
5-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

15 Product Reviews

Product Q&A