DG Series Plastic Designer Exhaust Grille w/ Metal Mounting Collar for 4" Duct Zoom

DG Series Plastic Designer Exhaust Grille w/ Metal Mounting Collar for 4" Duct

SKU:DG4

Brand: Fantech

Fantech
Qty Price
$8.55
/ each
$82.50 / box (10 units x $8.25)
In Stock! Ships in 24-48 Hours
(16 Available)

Specs

Product Type: Exhaust Grille
Duct Size: 4"
Material: Plastic
Type: Round
Warranty: 5-Year Warranty

Description for Fantech DG4

Fantech's Designer Grille is a low profile, fixed circular plastic exhaust grille. Included with the grille is a matching diameter galvanized mounting collar with nailing strip.

DG Series Plastic Designer Exhaust Grille w/ Metal Mounting Collar for 4" Duct

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 6 Answers
Displaying question 1
  • DG Series Plastic Designer Exhaust Grille w/ Metal Mounting Collar for 4" Duct

    Q:

    Is this unit can be attached in the wall for Model RFV 4?
    Asked on 4/2/2012 by Cesar from Helmand Province, Afghanistan

    6 answers

    • VERIFIED BUYER

      A:

      Not as far as I know, they are ideal for false ceilings

      Answered on 4/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes no problem. Just make sure that the outside unit as a good working damper.

      Answered on 4/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I connected it tothe fan using a 4" elbow and short lenghts of duct.as far as walls go, I mounted it in a ceiling - it might be too long to mount in an exterior wall.

      Answered on 4/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      This DG Series Plastic Duct with metal mounting collar is made to be mounted the studs by the straps on the metal collar either before the final wall finish is applied or after, if one side of the wall is left unfinished. Modifying the metal collar to make tabs that would hold the collar to the wall finish (sheetrock) is possible if you also provide some support behind the hole so you can place screws through your modified tabs, through the sheetrock, and into the support you install inside the wall cavity. If your install location is against a stud, you could also place a screw or two inside the collar and into the stud to hold the collar firmly to the wall or ceiling.
      I hope this answers your question.
      Mark

      Answered on 4/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      If I’m not mistaken rvf4 is designed to connect to flex duct first and then can be connected to the exhaust grill. It sounds like you might want to connect the exhaust grill collar directly to the unit, if so', I’m sure it’s possible but it’s going to take a little creativity to make it work. To answer your question, yes the grill can be used with that fan.

      Answered on 4/2/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      It can be, but this may be very noisy.

      Answered on 4/3/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons