DGD Series Plastic Designer Exhaust Grille w/ Metal Backdraft Damper/Collar Combination for 6" Duct Zoom

DGD Series Plastic Designer Exhaust Grille w/ Metal Backdraft Damper/Collar Combination for 6" Duct

SKU:DGD6

Brand: Fantech

Fantech
Qty Price
$26.25
/ each
$253.50 / box (10 units x $25.35)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Product Type: Exhaust Grille
Duct Size: 6"
Material: Plastic
Type: Round
Warranty: 5-Year Warranty

Description for Fantech DGD6

Fantech's Designer Grille/Damper is a low profile, fixed circular plastic exhaust grille. Included with the grille is a matching diameter galvanized mounting collar with nailing strip and backdraft damper.

DGD Series Plastic Designer Exhaust Grille w/ Metal Backdraft Damper/Collar Combination for 6" Duct

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 5 Answers
Displaying questions 1-2
  • DGD Series Plastic Designer Exhaust Grille w/ Metal Backdraft Damper/Collar Combination for 6" Duct

    Q:

    Is this damper automatically open when the fan runs or when it feels presure...Once the fan is off, and the damper automatically close?
    Asked on 9/14/2013 by Joe from United States

    3 answers

    • VERIFIED BUYER

      A:

      Yes, the damper only opens when the fan runs. The continuous air pressure keeps the damper open. When the fan stops, the pressure of the air also stops. causing the damper to close based on gravity, thus keeping heated air inside the house from escaping outside.
      -Jack Downing

      Answered on 9/15/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It has a spring mechanism built into the hinge that urges the damper closed when the air is not flowing, and the force of the air is enough to overcome the spring and push it open when the air is flowing. When the grille is mounted for vertical upward air flow (e.g., mounted in a ceiling), gravity assists the spring in closing the damper when the air is off, and the damper mechanism works best in this mounting configuration. The spring may have trouble pushing the damper all the way closed in other installation configurations, such as installation in a wall.

      Answered on 9/15/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The damper does open and close automatically with the force of air traveling through the duct. I am not overly impressed with the flaps in these dampers, they are thin aluminum butterfly hinged on a thin metal retention pin. I'd recommend being very careful with them when handling and installing, and also make sure that there is plenty if room for them to open when installing I have seen better damper designs, but these do function fine if installed correctly.
      -Chad

      Answered on 9/14/2013 by Anonymous
  • DGD Series Plastic Designer Exhaust Grille w/ Metal Backdraft Damper/Collar Combination for 6" Duct

    Q:

    Is the backdraft damper reversible?
    Asked on 5/3/2011 by gwbossio from Olive Hill, Ky

    2 answers

    • CUSTOMER CARE

      A:

      According to the manufacturer it is not. The backdraft damper only works one way.

      Answered on 5/4/2011 by PexSupply Staff from NY
    • A:

      if you can remove the grill part and put on the back end, you might be able to accomplish that

      Answered on 6/6/2013 by gk from laconia ng
Displaying questions 1-2

Do you have a question about this product?