HEPA High Efficiency Whole House Duct Mounted Filtration System (240 CFM) Zoom

HEPA High Efficiency Whole House Duct Mounted Filtration System (240 CFM)

SKU:DM3000P

Brand: Fantech

Fantech
Qty Price
$328.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
4

Resources

Specs

Product Type: Filtration System
Mount: Duct Mount
Voltage:
?
115v
Amperage:
?
1.0
Air Flow Capacity (CFM): 240
Size: 20" x 16" x 10.5"
5" x 10" Ports
Weight (lbs): 28 lbs
Warranty: 7-Year Limited Warranty on Motor
5-Year Limited Warranty on Electrical Components

Description for Fantech DM3000P

**Note: Warranty does not cover filters

Fantech's whole House HEPA installs on your home's forced air furnace/air handler or can be used as an independent system mounted in the attic, crawl space or closet. The unit is small, compact and affordable. A powerful 240 CFM fan directs air through a series of three filters then delivers clean, healthy air back into your entire home.

It is designed to clean and filter the total volume of air in an average 2200 sq. ft. house once an hour. Larger homes will take slightly longer for complete air change. Mold spores, pet dander, cooking odors, dust, dust mites and their by-products are all captured in a series of three filters. The prefilter collects the largest particles while the carbon filter absorbs odors. The third filter is a true, certified HEPA filter which has been tested and certified to be 99.97% effective at removing particles down to 0.3 microns.

Features:

  • Duct Mounted HEPA unit easily attaches to furnace plenum. Built in pressure switch for automatic activation. Designed with a backplate that allows direct connection of the unit to air handler or furnace
  • Powerful 240 CFM German Manufactured EBM motor
  • Three filters:
    • Pre-filter (replace every three months)
    • Carbon Filter (replace every three months)
    • HEPA Filter (replace every 2 to 5 years depending on pollutants in your home)
  • Prewired w/ 5' cord and 3-prong plug; 115v, 1.0 amps

HEPA High Efficiency Whole House Duct Mounted Filtration System (240 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechHEPA High Efficiency Whole House Duct Mounted Filtration System (240 CFM)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Works great, easy install

By H the X

from Virginia

Verified Buyer

Comments about HEPA High Efficiency Whole House Duct Mounted Filtration System (240 CFM):

Easy to install, works great, very quiet. Only problem was fan noise after initial install. I removed the unit and the bottom sheet metal was bowed in a bit, probably from shipping. I bent it out slightly and the fan freed up and it works like a champ. We can tell the difference in air quality in the house after a week.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • HEPA High Efficiency Whole House Duct Mounted Filtration System (240 CFM)

    Q:

    what are the size of the filters in this unit? I have another brand of hepa filter system that I am replacing with this one and it appears to be close to the same size. I have had a hard time fing filters for the old system as well without have to special order them which make them very expensive. Thanks
    Asked on 8/14/2013 by Tom from Lithia Springs,GA

    1 answer

    • VERIFIED BUYER

      A:

      Pre Filter is 13.5 X 16 X 1 (3/4” actual measurement)
      Charcoal Filter is 15 X15.75 X ½
      HEPA Filter is 15 5/8 X 15 7/8 X 1 3/4
      Hope it helps !

      Answered on 8/14/2013 by Anonymous
  • HEPA High Efficiency Whole House Duct Mounted Filtration System (240 CFM)

    Q:

    Can this unit be installed in an uninsulated attic?
    Asked on 4/28/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer does not recommend installing this in an unconditioned space. The 'P' at the end of the part number stands for pressure switch, meaning that the product should be mounted on the return so that it starts when it senses pressure.

      Answered on 4/29/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?