EDF1 Triple Function Wall Control Zoom

EDF1 Triple Function Wall Control

SKU:EDF1

Brand: Fantech

Fantech
Qty Price
$32.25
/ each
$154.75 / box (5 units x $30.95)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Product Type: Control
Warranty: 2 Years

Description for Fantech EDF1

Features:

  • On/off, low/high speed selection, 20 minute on 40 minute off cycle timer
  • Press button once for continuous low speed
  • Press button twice and the unit will cycle 20 minutes ON/40 minutes OFF and repeat
  • Press button a third time and the system will run continuously on high speed
  • Use in one central location
NOTE 1: Compatible w/ SHR/VHR/SER Series Only. Do Not Use With EDF5

NOTE 2: Wall controls and timers are not compatible on all series. Check individual HRV/ERV for control compatibility

EDF1 Triple Function Wall Control

REVIEW SNAPSHOT®

by PowerReviews
FantechEDF1 Triple Function Wall Control
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Simple and works as advertised

By Chris

from Denver, CO

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about EDF1 Triple Function Wall Control:

        Works well, is simple to use and is easy to install. One comment is that the instructions say to match the polarity, but the terminals on the control do not have polarity labels.

        • Was this a gift?:
        • No
         
        5.0

        Works great

        By fred

        from Ithaca, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about EDF1 Triple Function Wall Control:

              Not much to say here, install was an easy two wire job and it works great. I bought it to use the 20 minute on 40 minute off feature since I don't need continuous ventilation. Its a good energy saver.

              Also not in the product description is that there is a jumper to change the continuous mode (green) from low to medium.

              • Was this a gift?:
              • No
               
              5.0

              Solid Control for Fantech ERV

              By RGM

              from Ashford, CT

              Verified Buyer

              Comments about EDF1 Triple Function Wall Control:

              This control was used by me to control my Fantech 1404 ERV unit. I had tried the same company's EDF2 control, which turned out to be difficult to use and inappropriate for my climate. The EDF1 is easy to use, and is effective at controlling the main functions of the ERV unit. I hooked up my furnace fan to the ERV and the EDF1 to the ERV and now I can switch the ERV on at low or high speed, or for 20 minutes every hour. Whenever the ERV comes on the furnace fan comes on and fresh air is circulated throughout the house. The EDF1 is simple, robust and effective.

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • EDF1 Triple Function Wall Control

                Q:

                How do I find the "+ terminal" on a EDF1 wall control? Thanks
                Asked on 11/2/2013 by PK from New Baltimore, NY

                1 answer

                • VERIFIED BUYER

                  A:

                  According to the manufacturer there is no issue with polarity. Either
                  terminal can be used.

                  Answered on 11/3/2013 by Anonymous
              Displaying question 1

              Do you have a question about this product?