FADE Series Axial Fan, 12" Impeller, 4 Pole (Fully Assembled) Zoom

FADE Series Axial Fan, 12" Impeller, 4 Pole (Fully Assembled)

SKU:FADE12-4WHD

Brand: Fantech

Fantech
Qty Price
$379.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Impeller: 12"
Poles: 4
Blade Type: S
Blade Material: Steel
Voltage:
?
115v
Hertz: 60
Phase: 1
RPM: 1400
Air Flow Capacity (CFM): 1208
Max. Watts: 130
Max. Amps: 1.19
Housing Material: Galvanized Steel
Warranty: 3-Year Warranty

Description for Fantech FADE12-4WHD

Fantech's FADE Series axial fans are designed to effectively and quietly handle major ventilation challenges in locations such as large warehouses without taking up a lot of valuable space. The WHD FADE Series models come fully assembled with housing and damper.

All FADE Series fans combine aerodynamically designed propeller blades and rotor motor into one expertly integrated unit. Fans feature heavy gauge galvanized steel, baked powdercoat finish. Propeller options are formed steel blades featuring an "S" blade design or die-cast aluminum with an "A" blade design.

Features:

  • Permanently lubricated sealed ball bearings
  • 100% speed controllable for highly efficient and economical airflow
  • Suitable for airstream temperatures up to 100° F
  • Integral blades and external rotor for precision balancing
  • Formed galvanized steel wall panel with venturi features baked powdercoat finish
  • Shallow profile with no protruding motor
  • Terminal box with prewired electrical strip
  • Three-year warranty

FADE Series Axial Fan, 12" Impeller, 4 Pole (Fully Assembled)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • FADE Series Axial Fan, 12" Impeller, 4 Pole (Fully Assembled)

    Q:

    What is the depth of this unit?
    Asked on 10/18/2012 by Patty Mayonaisse

    1 answer

    • CUSTOMER CARE

      A:

      15.5"

      Answered on 10/19/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?