FADE Series Axial Fan, 16" Impeller, 4 Pole (Fan Only) Zoom

FADE Series Axial Fan, 16" Impeller, 4 Pole (Fan Only)


Brand: Fantech

Qty Price
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out



Impeller: 16"
Poles: 4
Blade Type: S
Blade Material: Steel
Hertz: 60
Phase: 1
RPM: 1200
Air Flow Capacity (CFM): 3054
Max. Watts: 458
Max. Amps: 4.19
Housing Material: Galvanized Steel
Warranty: 3-Year Warranty

Description for Fantech FADE16-4

Fantech's FADE Series axial fans are designed to effectively and quietly handle major ventilation challenges in locations such as large warehouses without taking up a lot of valuable space.

All FADE Series fans combine aerodynamically designed propeller blades and rotor motor into one expertly integrated unit. Fans feature heavy gauge galvanized steel, baked powdercoat finish. Propeller options are formed steel blades featuring an "S" blade design or die-cast aluminum with an "A" blade design.


  • Permanently lubricated sealed ball bearings
  • 100% speed controllable for highly efficient and economical airflow
  • Suitable for airstream temperatures up to 100° F
  • Integral blades and external rotor for precision balancing
  • Formed galvanized steel wall panel with venturi features baked powdercoat finish
  • Shallow profile with no protruding motor
  • Terminal box with prewired electrical strip
  • Three-year warranty
Note: Image depicts Fully Assembled Model; is not reflective of actual product

FADE Series Axial Fan, 16" Impeller, 4 Pole (Fan Only)


by PowerReviews
FantechFADE Series Axial Fan, 16" Impeller, 4 Pole (Fan Only)

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


big power small footprint...

By solar thermal tim

from pound ridge ny

Verified Buyer

Comments about FADE Series Axial Fan, 16" Impeller, 4 Pole (Fan Only):

fan has some serious power and can handle high static pressures no problem... CFM is acceptable for whole house fan application... installation upstairs in one side of house easily draws air from open window / screen door etc downstairs at other end of house... as quiet as a standard "box" fan but with the benefit of being able to handle high static pressures... great value...highly recommended

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers