FC5 Mounting Clamp for Round 5" Duct (Pair) Zoom

FC5 Mounting Clamp for Round 5" Duct (Pair)

SKU:FC5

Brand: Fantech

Fantech
Qty Price
$16.45
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Mounting Clamp
Duct Size: 5"

Description for Fantech FC5

Metal, stabilizing mounting clamps with neoprene vibration for use with rigid duct work.

Features:

  • 2" wide galvanized steel band lined w/ neoprene
  • Can be used for suspended installation of fan.
  • For use with rigid duct work (sold in pairs)

FC5 Mounting Clamp for Round 5" Duct (Pair)

REVIEW SNAPSHOT®

by PowerReviews
FantechFC10 Mounting Clamp for Round 10" Duct (Pair)
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

No reason NOT to use these

By Charles

from Western NC

Verified Buyer

Comments about FC8 Mounting Clamp for Round 8" Duct (Pair):

These clamps are a no brainer and simply to good and inexpensive not to use. They form an powerful airtight seal simply and quickly and when a gap is left between the fan and the duct effetively isolate any potential vibration. Highly recommended.

 
5.0

Highly recommended for quite operation

By DIY_Bill

from Blue Ridge Parkway NC

Verified Buyer

Comments about FC10 Mounting Clamp for Round 10" Duct (Pair):

I ended up using four of these clamps for my custom range hood exhaust system; one for coupling a 10 inch round duct to a Fantech Silencer, two for coupling a Fantech blower into the ducting and a fourth clamp to facilitate future maintenance access. Undoing a clamp is easier than undoing duct tape and metal screws.

 
5.0

A must have for installing Fantech fan

By Bad Dog

from Salem, OR

Verified Buyer

Comments about FC10 Mounting Clamp for Round 10" Duct (Pair):

I bought these to go with the silencer and found out they were absolutely necessary when mounting the fan unit. Fantech needs to give more information to homeowners so they buy and install everything they need for this great system. Great products...they just need to be more specific about they things you must also buy so the system works as designed. Fan, FC10 clamps, silencer and damper.

 
5.0

FC6 Clamps

By Fergy1

from Springfield,Mo.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about FC6 Mounting Clamp for Round 6" Duct (Pair):

        Great for suspending fan & silencer.

        • Was this a gift?:
        • No
         
        5.0

        Nice clamps

        By Rick the fan man

        from Davenport Fl

        Verified Buyer

        Comments about FC6 Mounting Clamp for Round 6" Duct (Pair):

        I used these clamps to mount my Fantech 6" duct fan. THey worked great. Be careful when tightening though, as it is eay to wrinkle the duct with too much torque!

         
        4.0

        Mounting Clamps (Neoprene core)

        By Billy V.

        from Bergen County, New Jersey

        Verified Buyer

        Comments about FC4 Mounting Clamp for Round 4" Duct (Pair):

        Minimizes cavitation from the Booster Fan.

        Displaying reviews 1-6

        Back to top

        Q&A: Ask the Questions, share answers