FC6 Mounting Clamp for Round 6" Duct (Pair) Zoom

FC6 Mounting Clamp for Round 6" Duct (Pair)

SKU:FC6

Brand: Fantech

Fantech
Qty Price
$18.35
/ each
$175.90 / box (10 units x $17.59)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Product Type: Mounting Clamp
Duct Size: 6"

Description for Fantech FC6

Metal, stabilizing mounting clamps with neoprene vibration for use with rigid duct work.

Features:

  • 2" wide galvanized steel band lined w/ neoprene
  • Can be used for suspended installation of fan.
  • For use with rigid duct work (sold in pairs)

FC6 Mounting Clamp for Round 6" Duct (Pair)

REVIEW SNAPSHOT®

by PowerReviews
FantechFC6 Mounting Clamp for Round 6" Duct (Pair)
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

No reason NOT to use these

By Charles

from Western NC

Verified Buyer

Comments about FC8 Mounting Clamp for Round 8" Duct (Pair):

These clamps are a no brainer and simply to good and inexpensive not to use. They form an powerful airtight seal simply and quickly and when a gap is left between the fan and the duct effetively isolate any potential vibration. Highly recommended.

 
5.0

Highly recommended for quite operation

By DIY_Bill

from Blue Ridge Parkway NC

Verified Buyer

Comments about FC10 Mounting Clamp for Round 10" Duct (Pair):

I ended up using four of these clamps for my custom range hood exhaust system; one for coupling a 10 inch round duct to a Fantech Silencer, two for coupling a Fantech blower into the ducting and a fourth clamp to facilitate future maintenance access. Undoing a clamp is easier than undoing duct tape and metal screws.

(1 of 1 customers found this review helpful)

 
5.0

A must have for installing Fantech fan

By Bad Dog

from Salem, OR

Verified Buyer

Comments about FC10 Mounting Clamp for Round 10" Duct (Pair):

I bought these to go with the silencer and found out they were absolutely necessary when mounting the fan unit. Fantech needs to give more information to homeowners so they buy and install everything they need for this great system. Great products...they just need to be more specific about they things you must also buy so the system works as designed. Fan, FC10 clamps, silencer and damper.

(1 of 1 customers found this review helpful)

 
5.0

FC6 Clamps

By Fergy1

from Springfield,Mo.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about FC6 Mounting Clamp for Round 6" Duct (Pair):

        Great for suspending fan & silencer.

        • Was this a gift?:
        • No
         
        5.0

        Nice clamps

        By Rick the fan man

        from Davenport Fl

        Verified Buyer

        Comments about FC6 Mounting Clamp for Round 6" Duct (Pair):

        I used these clamps to mount my Fantech 6" duct fan. THey worked great. Be careful when tightening though, as it is eay to wrinkle the duct with too much torque!

         
        4.0

        Mounting Clamps (Neoprene core)

        By Billy V.

        from Bergen County, New Jersey

        Verified Buyer

        Comments about FC4 Mounting Clamp for Round 4" Duct (Pair):

        Minimizes cavitation from the Booster Fan.

        Displaying reviews 1-6

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • FC4 Mounting Clamp for Round 4" Duct (Pair)

          Q:

          The FC4 Clamp product info. states that they are sold in pairs, but the Qty/Price is $13.15 each. Does this mean $26.30 for the pair or $13.15 for the pair? Also for the Qty. when I need two do I order one set or two in the quantity? Sorry for the confusion.
          Asked on 5/21/2015 by Terry from Orlando, FL

          1 answer

          • CUSTOMER CARE

            A:

            Yes, it is $13.15 per pair.

            Answered on 5/27/2015 by Supplyhouse Staff from New York
        Displaying question 1

        Do you have a question about this product?