FD60EM Electronic Pushbutton Timer Zoom

FD60EM Electronic Pushbutton Timer

SKU:FD60EM

Brand: Fantech

Fantech
Qty Price
$42.95
/ each
$207.25 / box (5 units x $41.45)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Product Type: Pushbutton Timer
Voltage:
?
115v
Amperage:
?
20
Warranty: 1-Year Warranty

Description for Fantech FD60EM

  • Electronic Timer Control with four preset time options - 10, 20, 30, 60 minutes.
  • Includes Decora style white switch plate and screws.
  • Fits standard single gang box.
  • Saves energy.
  • Shuts off automatically.

FD60EM Electronic Pushbutton Timer

REVIEW SNAPSHOT®

by PowerReviews
FantechFD60EM Electronic Pushbutton Timer
 
4.5

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

85%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (5)

Most Liked Positive Review

 

A necessary accessory with Fantech

I did not think I needed to install this in place of the switch, but the fan is so quiet, you forget that it is on. The timer feature is great as it's...Read complete review

I did not think I needed to install this in place of the switch, but the fan is so quiet, you forget that it is on. The timer feature is great as it's easy to get in the habit of pressing a time prior to taking a shower. You select enough time to effectively clear the bathroom of moisture. It is also nice to have some sort of visual indication that there is power to the unit. I noticed that it also counts down for you. For example, if you select 30 minutes, you will see 20, then 10 before it turns off. When it is off, the bottom LED lights. The product does exactly what it is designed to do.

VS

Most Liked Negative Review

 

Eary failure

Timer started buzzing loudly after 3 years and was hardly ever used [guest bathroom]

Timer started buzzing loudly after 3 years and was hardly ever used [guest bathroom]

Reviewed by 13 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Received Leviton unit, works fine

By BP

from Merrimack NH

Verified Buyer

Comments about FD60EM Electronic Pushbutton Timer:

I received a Leviton unit, which is apparently the same model as the Fantech. Works well, easy to install. No complaints!

 
5.0

These work great in parallel

By Dave

from Ohio

Verified Buyer

Comments about FD60EM Electronic Pushbutton Timer:

I installed 2 of these in different rooms. They drive the same fan and are on the same circuit. They led lights count down to tell you how much time is left which was a nice surprise

 
5.0

Great product

By Glo

from Toledo,OH

Verified Buyer

Comments about FD60EM Electronic Pushbutton Timer:

Love knowing the fan will automatically shut off. Came with the KIT. Good price when included with all the items necessary for installation of the Fantech bathroom an.

 
2.0

Eary failure

By Gary

from Avon By The Sea, NJ

Comments about FD60EM Electronic Pushbutton Timer:

Timer started buzzing loudly after 3 years and was hardly ever used [guest bathroom]

 
1.0

Failed after 2 years

By Pete

from Philadelphia Pa.

Verified Buyer

Comments about FD60EM Electronic Pushbutton Timer:

Started buzzing loudly after 2 years. Poor quality for the high cost.

  • Was this a gift?:
  • No
 
5.0

nice working timer.

By jm

from Utah

Verified Buyer

Comments about FD60EM Electronic Pushbutton Timer:

I have two bathrooms that share a remote fantech installed in the attic. I wired two timers in parallel and they work great.

  • Was this a gift?:
  • No
 
5.0

I would but this switch again.

By Lloyd

from Highland, CA

Verified Buyer

Comments about FD60EM Electronic Pushbutton Timer:

Used to switch Fantech 110 cfu bathroom fan. Easy to install. Works well. It comes with 3 face plates, white, almond, and beige (I didn't know their was 3 different colors in face plate motifs).

  • Was this a gift?:
  • No
 
5.0

Great Product - Money saving on Electric

By Mr.W

from NYC

Verified Buyer

Comments about FD60EM Electronic Pushbutton Timer:

It's working like a charm and easy to connect, much easier to use than the older type. My kid loves it too!

  • Was this a gift?:
  • No
 
5.0

Works like a charm

By Mike

from California

Verified Buyer

Comments about FD60EM Electronic Pushbutton Timer:

Works as advertised. Simple install. Comes with three different colored button panels to match your decor.

  • Was this a gift?:
  • No
 
5.0

FD60EM.... Nice product

By Smalljob

from MA

Verified Buyer

Comments about FD60EM Electronic Pushbutton Timer:

This is a nice solution for the bathroom exhaust fan and light. Saves me from having to remember to keep it on for a period of time or remembering to go back and shut it off.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • FD60EM Electronic Pushbutton Timer

    Q:

    Can I install 2 of these with a PB 270-2?
    Asked on 3/19/2014 by Rene from Bedford, NS

    2 answers

    • VERIFIED BUYER

      A:

      Yes. The Switch is rated for 120V 20 Amps, the Supply for the PB 270-2 is
      115 Volts. While it does not specify the Amps in the brochure, 20 Amps is
      the largest number of Amps for a 120Volt branch circuit, so the fan will not
      overload the switch. Make sure the circuit is not overloaded by adding the
      fan and check to see if it is required to be Ground Fault Interrupted
      (because it is over a tub or shower).

      Answered on 3/19/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Two of these controllers can be used for the fan but must be run in parallel
      not series. Though the controllers are single pole they can be wired in a
      fashion that is similar to a 3 way switch. The installation instructions
      for the Fantech unit explain how to wire for this type of application.

      Answered on 3/19/2014 by AOliver from Greenville SC
  • FD60EM Electronic Pushbutton Timer

    Q:

    does this switch work with the SHR1505R HRV?
    Asked on 1/15/2014 by bill

    1 answer

    • VERIFIED BUYER

      A:

      Yes. THE shr1505 IS ONLY 1.4 Amps and the switch is rated for 20 Amps. My
      question is why do you want to limit the HRV to a 60 minute cycle? It will
      only provide pre-heated air back into the house when it is turned on. It
      should run when any vented appliance runs such as the range fan, dryer, or
      bathroom fans.

      Answered on 1/16/2014 by Anonymous
Displaying questions 1-2

Do you have a question about this product?