4" Low Profile Plastic Elbow (Fits in 2x4 Wall) Zoom

4" Low Profile Plastic Elbow (Fits in 2x4 Wall)

SKU:FEL4

Brand: Fantech

Fantech
Qty Price
$6.79
/ each
$65.50 / box (10 units x $6.55)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Specs

Duct Size: 4"
Material: Plastic
Elbow: 90 Degree
Warranty: 5-Year Warranty

Description for Fantech FEL4

Heavy-duty plastic 90º mounting collar/elbow for use in 2×4 stud walls. Use with 4-inch duct. With half-inch drywall lip already set, just nail in place and connect duct. Low depth profile makes this elbow the perfect solution for sidewall ventilation within a wall partition.

4" Low Profile Plastic Elbow (Fits in 2x4 Wall)

REVIEW SNAPSHOT®

by PowerReviews
Fantech4" Low Profile Plastic Elbow (Fits in 2x4 Wall)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

the right fit for the job

By retired moonlighter

from rockaway,nj

Verified Buyer

Comments about 4" Low Profile Plastic Elbow (Fits in 2x4 Wall):

fits easily in the wall cavity for a quick install job

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 7 Answers
Displaying questions 1-2
  • 4" Low Profile Plastic Elbow (Fits in 2x4 Wall)

    Q:

    Are both openings 4" round or is one end oval?
    Asked on 8/29/2012 by kooler from alaska

    6 answers

    • VERIFIED BUYER

      A:

      One end is oval. Designed to fit in a 2x4 studded wall I believe.

      Answered on 8/29/2012 by Anonymous
    • VERIFIED BUYER

      A:

      One is oval and one is round. The round one is that which the vent cover
      attaches to.

      Answered on 8/29/2012 by Anonymous
    • VERIFIED BUYER

      A:

      One end is round but the other end is oval
      Sent from my Verizon Wireless Droid

      Answered on 8/29/2012 by Anonymous
    • VERIFIED BUYER

      A:

      one end is oval

      Answered on 8/29/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The bottom end is oval, but a 4" flexible duct fits over it easily.

      Answered on 8/30/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The end is oval where the flex line attaches.

      Answered on 8/30/2012 by Anonymous
  • 4" Low Profile Plastic Elbow (Fits in 2x4 Wall)

    Q:

    What temperature can this withstand before it melts? Can this be used for a dryer vent?
    Asked on 7/8/2012 by krstin

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, 140°F is the maximum temperature it can withstand, and they would say no, it cannot be used for a dryer vent.

      Answered on 7/9/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?