FG Series Round Inline Exhaust Fan, 10" Duct (589 CFM) Zoom

FG Series Round Inline Exhaust Fan, 10" Duct (589 CFM)

SKU:FG10XL

Brand: Fantech

Fantech
Qty Price
$231.95
/ each
$447.90 / box (2 units x $223.95)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Duct Size: 10"
Voltage:
?
120v
RPM: 3100
Air Flow Capacity (CFM): 589
Rated Watts: 196
Max. Amps: 1.96
Housing Material: Galvanized Steel
Warranty: 5-Year Warranty

Description for Fantech FG10XL

Fantech's versatile FG Series Inline Fans are virtually airtight. Galvanized steel housings meet code requirements for both residential and commercial applications. High quality ebm-papst motors ensure long life and dependable performance. The FG Series features new longer duct connections for easier installation. Fans are prewired and include the bracket for mounting to wall or ceiling. Straight-through airflow allows fans to be installed at any angle at any point along the duct work.

Features:

  • Airtight galvanized steel housing - perfect for commercial code applications
  • Powered by ebm-papst external rotor motorized impeller for excellent heat dissipation, even at low RPM
  • Backward curved impeller
  • Permanently lubricated sealed ball bearings for maintenance free operation
  • Automatic reset thermal overload protection
  • 100% speed controllable
  • Rated for air stream temperatures up to 140°F
  • Rated for outdoor use
  • 5-Year factory warranty

FG Series Round Inline Exhaust Fan, 10" Duct (589 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechFG Series Round Inline Exhaust Fan, 10" Duct (589 CFM)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
5.0

Is 100% efective and easy to install

By Rafael

from NYC

Verified Buyer

Comments about FG Series Round Inline Exhaust Fan, 10" Duct (589 CFM):

Perfect product to exhaust work.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers