FG Series Round Inline Exhaust Fan, 12" Duct (940 CFM) Zoom

FG Series Round Inline Exhaust Fan, 12" Duct (940 CFM)

SKU:FG12XL

Brand: Fantech

Fantech
Qty Price
$323.95
/ each
$625.90 / box (2 units x $312.95)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Duct Size: 12"
Voltage:
?
120v
RPM: 2900
Air Flow Capacity (CFM): 940
Rated Watts: 301
Max. Amps: 3.01
Housing Material: Galvanized Steel
Warranty: 5-Year Warranty

Description for Fantech FG12XL

Fantech's versatile FG Series Inline Fans are virtually airtight. Galvanized steel housings meet code requirements for both residential and commercial applications. High quality ebm-papst motors ensure long life and dependable performance.

The FG Series features new longer duct connections for easier installation. Fans are prewired and include the bracket for mounting to wall or ceiling. Straight-through airflow allows fans to be installed at any angle at any point along the duct work.

Features:

  • Airtight galvanized steel housing - perfect for commercial code applications
  • Powered by ebm-papst external rotor motorized impeller for excellent heat dissipation, even at low RPM
  • Backward curved impeller
  • Permanently lubricated sealed ball bearings for maintenance free operation
  • Automatic reset thermal overload protection
  • 100% speed controllable
  • Rated for air stream temperatures up to 140°F
  • Rated for outdoor use
  • 5-Year factory warranty

FG Series Round Inline Exhaust Fan, 12" Duct (940 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechFG Series Round Inline Exhaust Fan, 12" Duct (940 CFM)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great performance at a reasonable price.

By Greg

from Andover, MA

Verified Buyer

Comments about FG Series Round Inline Exhaust Fan, 12" Duct (940 CFM):

We use these fans in (non-explosive) fume ventilaton of bench scale laboratory experiments.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • FG Series Round Inline Exhaust Fan, 12" Duct (940 CFM)

    Q:

    Are these units designed to run continuously 24/7?
    Asked on 5/3/2014 by N/A from Long Island, NY

    1 answer

    • CUSTOMER CARE

      A:

      Yes, These Fantech FG series fans are designed to handle continuous operation.

      Answered on 5/6/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?