FG Series Round Inline Exhaust Fan, 4" Duct (170 CFM) Zoom

FG Series Round Inline Exhaust Fan, 4" Duct (170 CFM)

SKU:FG4XL

Brand: Fantech

Fantech
Qty Price
$119.95
/ each
$231.90 / box (2 units x $115.95)
In Stock! Ships in 24-48 Hours
(14 Available)

Specs

Duct Size: 4"
Voltage:
?
120v
RPM: 2750
Air Flow Capacity (CFM): 170
Rated Watts: 71
Max. Amps: 0.66
Housing Material: Galvanized Steel
Warranty: 5-Year Warranty

Description for Fantech FG4XL

Fantech's versatile FG Series Inline Fans are virtually airtight. Galvanized steel housings meet code requirements for both residential and commercial applications. High quality ebm-papst motors ensure long life and dependable performance.

The FG Series features new longer duct connections for easier installation. Fans are prewired and include the bracket for mounting to wall or ceiling. Straight-through airflow allows fans to be installed at any angle at any point along the duct work.

Features:

  • Airtight galvanized steel housing - perfect for commercial code applications
  • Powered by ebm-papst external rotor motorized impeller for excellent heat dissipation, even at low RPM
  • Backward curved impeller
  • Permanently lubricated sealed ball bearings for maintenance free operation
  • Automatic reset thermal overload protection
  • 100% speed controllable
  • Rated for air stream temperatures up to 140°F
  • Rated for outdoor use
  • 5-Year factory warranty

FG Series Round Inline Exhaust Fan, 4" Duct (170 CFM)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons