FG Series Round Inline Exhaust Fan, 6" Duct (303 CFM) Zoom

FG Series Round Inline Exhaust Fan, 6" Duct (303 CFM)

SKU:FG6

Brand: Fantech

Fantech
Qty Price
$125.95
/ each
$243.10 / box (2 units x $121.55)
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Duct Size: 6"
Voltage:
?
120v
RPM: 2700
Air Flow Capacity (CFM): 303
Rated Watts: 72
Energy Star Rated: Yes
Max. Amps: 0.68
Housing Material: Galvanized Steel
Warranty: 5-Year Warranty

Description for Fantech FG6

Fantech's versatile FG Series Inline Fans are virtually airtight. Galvanized steel housings meet code requirements for both residential and commercial applications. High quality ebm-papst motors ensure long life and dependable performance.

The FG Series features new longer duct connections for easier installation. Fans are prewired and include the bracket for mounting to wall or ceiling. Straight-through airflow allows fans to be installed at any angle at any point along the duct work.

Features:

  • Airtight galvanized steel housing - perfect for commercial code applications
  • Powered by ebm-papst external rotor motorized impeller for excellent heat dissipation, even at low RPM
  • Backward curved impeller
  • Permanently lubricated sealed ball bearings for maintenance free operation
  • Automatic reset thermal overload protection
  • 100% speed controllable
  • Rated for air stream temperatures up to 140°F
  • Rated for outdoor use
  • 5-Year factory warranty

FG Series Round Inline Exhaust Fan, 6" Duct (303 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechFG Series Round Inline Exhaust Fan, 6" Duct (303 CFM)
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

(3 of 3 customers found this review helpful)

 
5.0

Great in line fan

By Mike the plumber

from Wooster Ohio

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about FG Series Round Inline Exhaust Fan, 6" Duct (303 CFM):

        Easy install

        • Was this a gift?:
        • No

        (3 of 3 customers found this review helpful)

         
        5.0

        as expected

        By help others

        from half moon bay, ca

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about FG Series Round Inline Exhaust Fan, 6" Duct (303 CFM):

              to produce positive air pressure

              • Was this a gift?:
              • No

              (3 of 3 customers found this review helpful)

               
              5.0

              Works Well

              By Jim the Cook

              from Cedar Rapids, IA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about FG Series Round Inline Exhaust Fan, 6" Duct (303 CFM):

                    I installed this in an attic crawl space above my kitchen and use it to exhaust a custom under-cabinet range hood. Power is sufficient for my small kitchen and not too noisy. There is a slight electrical hum when running it at lower speeds. I did find it a bit difficult to clamp the duct to this unit; just not quite enough of a lip/flange. The solid mounting bracket that is included and some additional foil HVAC tape addressed this challenge. All in all, I'm very satisfied with my purchase and am enjoying cooking without stinking up the whole house.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    great product at a great price

                    By c.k.

                    from Tn

                    Verified Buyer

                    Comments about FG Series Round Inline Exhaust Fan, 6" Duct (303 CFM):

                    installed in atic to exaust out retro range hood. It gave the old hood the new power of 300 plus CFMs and is quiet. You can hear the air moving but not the motor. It is desired in our case to hear something so you know it is on and pull air out of the house so that it will be turned off when not needed and there is not unneeded loss of heating and cooling

                     
                    5.0

                    Great product

                    By K1175

                    from DFW, Texas

                    Verified Buyer

                    Comments about FG Series Round Inline Exhaust Fan, 6" Duct (303 CFM):

                    Very happy with this product.

                     
                    5.0

                    Great centrifigal fan!

                    By Ace Blackie

                    from Los Angeles, CA

                    Verified Buyer

                    Comments about FG Series Round Inline Exhaust Fan, 6" Duct (303 CFM):

                    Used the product as a duct fan in a HVAC system

                    Displaying reviews 1-6

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    Get answers from real customers and in-house experts with AnswerBox.

                    4 Questions | 10 Answers
                    Displaying questions 1-4
                    • FG Series Round Inline Exhaust Fan, 6" Duct (303 CFM)

                      Q:

                      I'd like to know how loud the fan is. Why doesn't the manufacturer list sone value? Also, can the fan be located close to a stove?
                      Asked on 1/25/2014 by charlie

                      5 answers

                      • VERIFIED BUYER

                        A:

                        It's loud, even when mounted. I wish I'd bought something else, it's too loud for residential use.
                        Sent from my mobile; sorry if I've been brief.

                        Answered on 1/29/2014 by Anonymous
                      • VERIFIED BUYER

                        A:

                        It’s quiet. Much quieter than the typical range exhaust fan. Guess the real issue is where will it be installed?

                        Answered on 1/27/2014 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Hi there,
                        I once used the FG 4 and it was noisy.
                        The FR 6 might be better which is plastic. You might also want to use a
                        speed controller with it to slow it down to an acceptable noise level.
                        Hope this helps
                        Colin
                        Colin Smith
                        Industrial Electronics Ltd.
                        Please note: New email ****@***.***

                        Answered on 1/27/2014 by Anonymous
                      • VERIFIED BUYER

                        A:

                        I installed this fan to pull heat off my wood stove and move the warm
                        air through duct work to the basement of my house. The fan is fairly
                        loud at both the suction (stove) and exhaust ends of the duct. The fan
                        itself though is fairly quiet. Its annoying enough that am considering
                        some sort of baffle system. I recall seeing "mufflers" but they were pricy.
                        If I had it to do over, I would probably look for a squirrel cage type
                        blower fan.
                        --Dave

                        Answered on 1/26/2014 by Anonymous
                      • VERIFIED BUYER

                        A:

                        I installed this for a remodel customer and located it in the attic above the kitchen. From memory I would say the fan motor is very quiet. The sound of the air moving through the duct is what is heard, but if you are actually moving air, that will happen with any fan. I don’t think it would matter much if the fan is closer to the stove. I would recommend not to use a flex duct but a rigid duct where ever you can. flex duct will slow the air down and the semi rigid flex duct with small ridges in it will not only slow down air, but add to the noise of air moving (like the way a A/C return will if you close it most of the way. Also the less turns the better. Every turn is counted as several extra(less) feet of how far you can duct out.

                        Answered on 1/26/2014 by Anonymous
                    • FG Series Round Inline Exhaust Fan, 6" Duct (303 CFM)

                      Q:

                      Can this fan be used to remove smoke from a furnace room and is it compatible with 6" galvanized stove pipe (If no what type conduit is it compatible with)?
                      Asked on 9/21/2013 by DS

                      1 answer

                      • CUSTOMER CARE

                        A:

                        It can be used in such an application, however keep in mind that it has a maximum temperature of 140 degrees, so it is not suitable for venting combustion exhaust. The unit is compatible with galvanized stove pipe.

                        Answered on 10/16/2013 by PexSupply Staff from NY
                    • FG Series Round Inline Exhaust Fan, 6" Duct (303 CFM)

                      Q:

                      can this fan be used with a speed control switch, and what are the sones at max speed.
                      Asked on 11/23/2011 by mike from dunsmuir, ca

                      2 answers

                      • A:

                        This fan is compatible with a speed controller and appears to be nearly silent at full speed.

                        Answered on 12/12/2011 by Anonymous from None
                      • CUSTOMER CARE

                        A:

                        You can use this fan with a speed control switch, but there is not a listed sone rating for the fan.

                        Answered on 12/14/2011 by PexSupply Staff from NY
                    • FG Series Round Inline Exhaust Fan, 6" Duct (303 CFM)

                      Q:

                      Blade material is?
                      Asked on 3/26/2011 by Anonymous

                      2 answers

                      • CUSTOMER CARE

                        A:

                        This fan has a plastic blade.

                        Answered on 3/29/2011 by PexSupply Staff from NY
                      • VERIFIED BUYER

                        A:

                        Plastic

                        Answered on 8/2/2011 by Engineer from Oak Ridge TN
                    Displaying questions 1-4

                    Do you have a question about this product?