FG Series Round Inline Exhaust Fan, 6" Duct (418 CFM) Zoom

FG Series Round Inline Exhaust Fan, 6" Duct (418 CFM)

SKU:FG6M

Brand: Fantech

Fantech
Qty Price
$154.95
/ each
$299.10 / box (2 units x $149.55)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Duct Size: 6"
Voltage:
?
120v
RPM: 2350
Air Flow Capacity (CFM): 418
Rated Watts: 120
Energy Star Rated: Yes
Max. Amps: 1.02
Housing Material: Galvanized Steel
Warranty: 5-Year Warranty

Description for Fantech FG6M

Fantech's versatile FG Series Inline Fans are virtually airtight. Galvanized steel housings meet code requirements for both residential and commercial applications. High quality ebm-papst motors ensure long life and dependable performance.

The FG Series features new longer duct connections for easier installation. Fans are prewired and include the bracket for mounting to wall or ceiling. Straight-through airflow allows fans to be installed at any angle at any point along the duct work.

Features:

  • Airtight galvanized steel housing - perfect for commercial code applications
  • Powered by ebm-papst external rotor motorized impeller for excellent heat dissipation, even at low RPM
  • Backward curved impeller
  • Permanently lubricated sealed ball bearings for maintenance free operation
  • Automatic reset thermal overload protection
  • 100% speed controllable
  • Rated for air stream temperatures up to 140°F
  • Rated for outdoor use
  • 5-Year factory warranty

FG Series Round Inline Exhaust Fan, 6" Duct (418 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechFG Series Round Inline Exhaust Fan, 6" Duct (418 CFM)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Item as described

By Joe

from St. Louis

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about FG Series Round Inline Exhaust Fan, 6" Duct (418 CFM):

        Great product. The mounting bracket a little hard to mount on the fan.

        • Was this a gift?:
        • No
         
        4.0

        Great fan

        By Jack the bathroom exhaust project guy

        from Sutton, MA

        Verified Buyer

        Comments about FG Series Round Inline Exhaust Fan, 6" Duct (418 CFM):

        Installed this fan to exhaust 130 cubic feet from two bathrooms. It's rated at 400 cfm so it does the job with about 13 feet of duct work to get to the gable end of the attic and exit out a roof cap. While I was a little disappointed to see that not all the steam is gone from the mirrors, most of the steam is exhausted. Note that when I first powered on the fan, nothing happened. After about 10 seconds, the fan finally came to life. Is that because you have to wait for the capacitor to charge before the fan gets going? I really don't know. I tell you this because I thought I had a dead fan when I installed it. Now the off/on is immediate. Overall a good fan.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • FG Series Round Inline Exhaust Fan, 6" Duct (418 CFM)

          Q:

          what type of connector(s) do I need to hook a 6" FG6M fan to flexible insulated duct?
          Asked on 4/24/2014 by Stan

          1 answer

          • CUSTOMER CARE

            A:

            Fantech part FC6 can be used.

            Answered on 4/25/2014 by SupplyHouse Staff from NY
        Displaying question 1

        Do you have a question about this product?