FG Series Round Inline Exhaust Fan, 6" Duct (483 CFM) Zoom

FG Series Round Inline Exhaust Fan, 6" Duct (483 CFM)

SKU:FG6XL

Brand: Fantech

Fantech
Qty Price
$170.95
/ each
$329.90 / box (2 units x $164.95)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Duct Size: 6"
Voltage:
?
120v
RPM: 2900
Air Flow Capacity (CFM): 483
Rated Watts: 153
Energy Star Rated: Yes
Max. Amps: 1.48
Housing Material: Galvanized Steel
Warranty: 5-Year Warranty

Description for Fantech FG6XL

Fantech's versatile FG Series Inline Fans are virtually airtight. Galvanized steel housings meet code requirements for both residential and commercial applications. High quality ebm-papst motors ensure long life and dependable performance.

The FG Series features new longer duct connections for easier installation. Fans are prewired and include the bracket for mounting to wall or ceiling. Straight-through airflow allows fans to be installed at any angle at any point along the duct work.

Features:

  • Airtight galvanized steel housing - perfect for commercial code applications
  • Powered by ebm-papst external rotor motorized impeller for excellent heat dissipation, even at low RPM
  • Backward curved impeller
  • Permanently lubricated sealed ball bearings for maintenance free operation
  • Automatic reset thermal overload protection
  • 100% speed controllable
  • Rated for air stream temperatures up to 140°F
  • Rated for outdoor use
  • 5-Year factory warranty

FG Series Round Inline Exhaust Fan, 6" Duct (483 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechFG Series Round Inline Exhaust Fan, 6" Duct (483 CFM)
 
4.7

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 11 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        I would purchase this product again.

        By JC

        from Oakland, NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about FG Series Round Inline Exhaust Fan, 6" Duct (483 CFM):

              Good quality product

              • Was this a gift?:
              • No
               
              5.0

              FG6XL Fan

              By Fergy1

              from Springfield,Mo.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about FG Series Round Inline Exhaust Fan, 6" Duct (483 CFM):

                    Excellent fan with a lot of power.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Inline fans the only way to go

                    By MikeB

                    from Seattle WA.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about FG Series Round Inline Exhaust Fan, 6" Duct (483 CFM):

                          I use this one for the kitchen and it really works great. Used another in the bathroom. These totally change from minimal ventilation in the bath or kitchen to Wow! why did not do this before. Plan to install correctly and plan enough duct length to install the silencer. Sound will transmit along the duct to the vent hood, I did not have enough length to install the silencer but really it is no louder than any other fan. Use a timer switch (Leviton) and the Fantech speed control. You won't be sorry you took the time and effort to install the inline. This is an excellent product that is properly designed to be an easy install. Choose size properly by visiting their site and choosing your best CFM.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Great fan, really sucks !!!!

                          By Rick the fan man

                          from Davenport Fl

                          Verified Buyer

                          Comments about FG Series Round Inline Exhaust Fan, 6" Duct (483 CFM):

                          I installed this fan to get rid of noise above the stove when cooking. The good wife didnt like to run the range hood fan due to the noise it made, and when she did run it, she would have the speed set so low it wouldnt do any good. I installed the fan about 15 feet downstream from the hood, in my attic. It was very easy to install using the recommended duct clamps. The noise at the range was cut in half, while the airflow at least tripled. the wife still made a face whe it was on, so I ordered the silencer, and also the speed control, which pretty much made the fan as quiet as a running faucet. I really dont need the speed control, as even on high, the wife has big smiles.

                           
                          4.0

                          Good Fan

                          By Sean the Electrician

                          from NW Ohio

                          Verified Buyer

                          Comments about FG Series Round Inline Exhaust Fan, 6" Duct (483 CFM):

                          I used this fan to remove smoke from above a poker table in a finished basement for a customer. The fan itself was mounted in the unfinished side of the basement near the exterior wall/exhauset vent. I kept the fan as close the the exhaust as possible so that any leaks in the ductwork from the intake vent in the room up to the fan would suck in air, not blow smokey air our of them. I installed a 6" backdraft damper between the fan and the exhaust vent. The little flaps on the exterior vent hood blow open with strong wind. I also installed a 6" automatic fresh air damper to supply air to the room when this kicks on. The bracket that came with the fan makes mounting easy. The quick connect electrical terminals are nice also. Down side is that it hums a little when using it with a speed control. And the flange for connecting to the ductwork is a little narrow. Not much room to get a good overlap of foil tape on it and get screws in.

                           
                          5.0

                          Great

                          By kiran

                          from philadelphia

                          Verified Buyer

                          Comments about FG Series Round Inline Exhaust Fan, 6" Duct (483 CFM):

                          Product was great and PexSupply service was even great.

                           
                          5.0

                          Solid Construction - powerful package

                          By Doug

                          from Connecticut

                          Verified Buyer

                          Comments about FG Series Round Inline Exhaust Fan, 6" Duct (483 CFM):

                          This is a well constructed product. Easy electrical connections and simple mounting hardware. Powerful, rattle-free operation. Nice.

                           
                          4.0

                          Alot of hot air

                          By Ripnriv

                          from Tillson,Ny

                          Verified Buyer

                          Comments about FG Series Round Inline Exhaust Fan, 6" Duct (483 CFM):

                          I was very impressed with the volume of air. With a run of 80 feet,four 90 deg. turns and one 180 deg. turn.It is a little loud at full speed but cant complain with that much air flow.

                           
                          4.0

                          It Sucks!!

                          By Karzio

                          from SF Bay Area, CA

                          Verified Buyer

                          Comments about FG Series Round Inline Exhaust Fan, 6" Duct (483 CFM):

                          This inline exhaust is being used with a downdraft range hood and it sucks just fine! We had a very limited amount of space for installation and it fit without any modifications.

                           
                          5.0

                          great 6" inline duct

                          By mikiecan

                          from los angeles

                          Verified Buyer

                          Comments about FG Series Round Inline Exhaust Fan, 6" Duct (483 CFM):

                          Used as a hood exhaust fan, powerful enough to operate properly, was a perfect match for my application.

                          Displaying reviews 1-10

                          Back to top

                          Previous | Next »

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          1 Question | 1 Answer
                          Displaying question 1
                          • FG Series Round Inline Exhaust Fan, 6" Duct (483 CFM)

                            Q:

                            WHAT IS THE SOUND LEVEL?
                            Asked on 12/22/2011 by Ed from Valrico, FL

                            1 answer

                            • A:

                              The fan was not tested for noise by the manufacturer, however being that the fan is installed remotely (in an attic), noise should not be a concern.

                              Answered on 1/3/2012 by Anonymous from none
                          Displaying question 1

                          Do you have a question about this product?