FG Series Round Inline Exhaust Fan, 8" Duct (461 CFM) Zoom

FG Series Round Inline Exhaust Fan, 8" Duct (461 CFM)

SKU:FG8

Brand: Fantech

Fantech
Qty Price
$175.95
/ each
$339.90 / box (2 units x $169.95)
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Duct Size: 8"
Voltage:
?
120v
RPM: 2550
Air Flow Capacity (CFM): 461
Rated Watts: 119
Energy Star Rated: Yes
Max. Amps: 1.14
Housing Material: Galvanized Steel
Warranty: 5-Year Warranty

Description for Fantech FG8

Fantech's versatile FG Series Inline Fans are virtually airtight. Galvanized steel housings meet code requirements for both residential and commercial applications. High quality ebm-papst motors ensure long life and dependable performance. The FG Series features new longer duct connections for easier installation. Fans are prewired and include the bracket for mounting to wall or ceiling. Straight-through airflow allows fans to be installed at any angle at any point along the duct work.

Features:

  • Airtight galvanized steel housing - perfect for commercial code applications
  • Powered by ebm-papst external rotor motorized impeller for excellent heat dissipation, even at low RPM
  • Backward curved impeller
  • Permanently lubricated sealed ball bearings for maintenance free operation
  • Automatic reset thermal overload protection
  • 100% speed controllable
  • Rated for air stream temperatures up to 140°F
  • Rated for outdoor use
  • 5-Year factory warranty

FG Series Round Inline Exhaust Fan, 8" Duct (461 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechFG Series Round Inline Exhaust Fan, 8" Duct (461 CFM)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
4.0

Easy install

By Liberty guy

from NY NY

Verified Buyer

Comments about FG Series Round Inline Exhaust Fan, 8" Duct (461 CFM):

Fast easy installation.
Delivery from Supplyhouse was efficient and easy

  • Was this a gift?:
  • No
 
5.0

I RECOMMAND THIS PRODUCT FOR LOW NOISE

By GILLESBLANGLOIS

from MASCOUCHE NEAR MONTREAL

Verified Buyer

Comments about FG Series Round Inline Exhaust Fan, 8" Duct (461 CFM):

I USE THIS PRODUCT FOR EXHAUST THE HEAT OF FIREPLACE OUT THE PIECE AND FOR HEATING THE OTHER PIECES DF MY HOUSE

 
5.0

more power than i probably needed

By gutterguy

from ohio

Verified Reviewer

Comments about FG Series Round Inline Exhaust Fan, 8" Duct (461 CFM):

Installed this for a bathroom exhaust fan, located the unit up in the attic to go straight out the roof. Had a light fan combo in ceiling before rated at 100 cfm that did nothing. I left the ceiling box from old fan in place (10" x 10") cut 8" hole in top, installed duct collar than insulated duct. The performance is amazing will just about dry you after you get out of shower. Humidity level barely rises 5% with this on high.
Takes care of moisture problem!!

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers