FG Series Round Inline Exhaust Fan, 8" Duct (502 CFM) Zoom

FG Series Round Inline Exhaust Fan, 8" Duct (502 CFM)

SKU:FG8XL

Brand: Fantech

Fantech
Qty Price
$208.95
/ each
$403.90 / box (2 units x $201.95)
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Duct Size: 8"
Voltage:
?
120v
RPM: 2950
Air Flow Capacity (CFM): 502
Rated Watts: 142
Energy Star Rated: Yes
Max. Amps: 1.45
Housing Material: Galvanized Steel
Warranty: 5-Year Warranty

Description for Fantech FG8XL

Fantech's versatile FG Series Inline Fans are virtually airtight. Galvanized steel housings meet code requirements for both residential and commercial applications. High quality ebm-papst motors ensure long life and dependable performance.

The FG Series features new longer duct connections for easier installation. Fans are prewired and include the bracket for mounting to wall or ceiling. Straight-through airflow allows fans to be installed at any angle at any point along the duct work.

Features:

  • Airtight galvanized steel housing - perfect for commercial code applications
  • Powered by ebm-papst external rotor motorized impeller for excellent heat dissipation, even at low RPM
  • Backward curved impeller
  • Permanently lubricated sealed ball bearings for maintenance free operation
  • Automatic reset thermal overload protection
  • 100% speed controllable
  • Rated for air stream temperatures up to 140°F
  • Rated for outdoor use
  • 5-Year factory warranty

FG Series Round Inline Exhaust Fan, 8" Duct (502 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechFG Series Round Inline Exhaust Fan, 8" Duct (502 CFM)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great Product

By Don

from Costa Mesa

Verified Buyer

Comments about FG Series Round Inline Exhaust Fan, 8" Duct (502 CFM):

Great Product, arrived on time and in great operating order. Installation is straight-forward and the unit performs quietly and efficiently. Only thing to note, use caution with mounting screws, I mounted the bracket where the instructions indicated and the supplied mounting screw drove into the fan. I moved the bracket over about 2: and the problem was solved.

 
5.0

awesome product, good air flow and quiet

By Tool man

from Ohio

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about FG Series Round Inline Exhaust Fan, 8" Duct (502 CFM):

        Many uses. I used it as an exhaust fan in my garage for vehicle exhaust

        • Was this a gift?:
        • No

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • FG Series Round Inline Exhaust Fan, 8" Duct (502 CFM)

          Q:

          Are the Fantech FG-12XL and FG-8XL designed to run continuously 24/7?
          Asked on 5/3/2014 by N/A from Long Island, NY

          1 answer

          • CUSTOMER CARE

            A:

            Yes, The Fantech FG series inline exhaust fans are rated for continuous operation.

            Answered on 5/5/2014 by SupplyHouse Staff from NY
        Displaying question 1

        Do you have a question about this product?