FH20 Dehumidistat, Wall Mount (115V/10A) Zoom

FH20 Dehumidistat, Wall Mount (115V/10A)

SKU:FH20

Brand: Fantech

Fantech
Qty Price
$24.35
/ each
$234.50 / box (10 units x $23.45)
In Stock! Ships in 24-48 Hours
(12 Available)
0

Specs

Product Type: Dehumidistat
Voltage:
?
115v
Amperage:
?
10
Color: White
Mount: Wall
Warranty: 1-Year Warranty

Description for Fantech FH20

Wall mounted dehumidistat. Adjustable between 20% and 80% relative humidity. Switch suitable for up to 115 volt supply. 7.5 amp rating. White.

FH20 Dehumidistat, Wall Mount (115V/10A)

REVIEW SNAPSHOT®

by PowerReviews
FantechFH20 Dehumidistat, Wall Mount (115V/10A)
 
4.5

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
4.0

Automates bathroom ventilation

By HL

from Mountain View, CA

Verified Buyer

Comments about FH20 Dehumidistat, Wall Mount (115V/10A):

I have installed FH20 Dehumidistats and exhaust fans in both of my bathrooms to control humidity. The fan switches on automatically soon after I begin a shower and continues to run after I leave the room until the bathroom relative humidity returns to the normal level set on the dehumidistat.

The setting requires only occasional adjustment to accommodate higher than usual ambient humidity (weather changes).

Much better than a manual switch, which may or may not be used when needed. The fan runs only when needed and shuts off automatically when humidity returns to normal.

 
4.0

Works better that the one in dehumdifier

By Steve

from Dublin, Ohio

Verified Buyer

Comments about FH20 Dehumidistat, Wall Mount (115V/10A):

New Dehumidifier fans ran all the time. This shuts it off saves energy money

 
5.0

Works great !

By G-Man

from Ottawa, Ontario, Canada

Verified Buyer

Comments about FH20 Dehumidistat, Wall Mount (115V/10A):

This product works great for me. Installed the dehumidistat in our bathroom, hooked to fan. No need to concern ourselves with humidity from taking a bath anymore. I have no negative comments to give about it.

 
5.0

[...]

By Trunkneck

from New Jersey

Verified Buyer

Comments about FH20 Dehumidistat, Wall Mount (115V/10A):

[...] Product works perfectly and is of high quality.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 6 Answers
Displaying questions 1-5
  • FH20 Dehumidistat, Wall Mount (115V/10A)

    Q:

    Can I use this in a reverse application? I only want to move air when the humidity is low. Can I program a range of operation or does this just go from high humidity to low?
    Asked on 1/15/2015 by DC from Campbell, California

    2 answers

    • VERIFIED BUYER

      A:

      The device is a simple switch that is closed when RH is higher than the
      setpoint. You would need to use the switch to control another switch that
      is normally closed (running a fan), and would open when the rh gets high
      enough.

      Answered on 1/15/2015 by Anonymous
    • CUSTOMER CARE

      A:

      it will not work

      Answered on 1/16/2015 by Supplyhouse Staff from New York
  • FH20 Dehumidistat, Wall Mount (115V/10A)

    Q:

    can it be hard wired to a dehumidifier
    Asked on 11/3/2011 by hunter from golden lake on. canada

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this dehumidistat can be hardwired to a dehumidifier.

      Answered on 11/3/2011 by PexSupply Staff from NY
  • FH20 Dehumidistat, Wall Mount (115V/10A)

    Q:

    can this be used with a ceiling fan and if so is it hardwired in? How difficult is it to hook up? Directions?
    Asked on 5/23/2011 by jd from eastham, ma

    1 answer

  • FH20 Dehumidistat, Wall Mount (115V/10A)

    Q:

    How can I, install this product in the bathroom?
    Asked on 5/17/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This product can control a bathroom fan, causing it to turn on and off a set humidity levels.

      Answered on 5/18/2011 by PexSupply Staff from NY
  • FH20 Dehumidistat, Wall Mount (115V/10A)

    Q:

    Before I buy this, I want to know if this will prevent mold and what setting to use during the summer when I am not in the house
    Asked on 1/28/2011 by Anonymous from Delray Beach Florida

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, if you used this product with a fan it would help prevent mold. It is a dehumidistat so it will turn the fan on or off at certain humidity levels. The fan itself is not going to take any humidity out of the air, so it may run continuously if you set the dehumidistat low enough.

      Answered on 1/28/2011 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?