FKD Series Round Inline Mixed Flow Centrifugal Fan, 10" Duct (910 CFM) Zoom

FKD Series Round Inline Mixed Flow Centrifugal Fan, 10" Duct (910 CFM)

SKU:FKD10

Brand: Fantech

Fantech
Qty Price
$383.95
/ each
$741.90 / box (2 units x $370.95)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Duct Size: 10"
Voltage:
?
115v
RPM: 2700
Air Flow Capacity (CFM): 910
Rated Watts: 329
Max. Amps: 3.01
Housing Material: Galvanized Steel
Warranty: 3-Year Warranty

Description for Fantech FKD10

Fantech FKD direct drive, mixed flow centrifugal fans blend the high flow of axial fans with the higher pressure, non-overloading characteristics of backward curved impellers. An excellent choice for exhaust or supply applications where quieter performance and easy installation are important. Perfect for commercial and institutional structures such as offices, hospitals, beauty salons, veterinary clinics as well as residential applications such as kitchen range hood exhaust.

Features:

  • Galvanized steel housing
  • External rotor motor with built-in thermal overload protection and automatic reset
  • Mixed flow impeller
  • Permanently lubricated sealed ball bearings
  • Excellent heat dissipation to ensure long motor life
  • Suitable for airstream temperatures up to 140°F
  • 100% speed controllable
  • Terminal box with prewired electrical strip
  • Three-year warranty

FKD Series Round Inline Mixed Flow Centrifugal Fan, 10" Duct (910 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechFKD Series Round Inline Mixed Flow Centrifugal Fan, 10" Duct (910 CFM)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Compact but powerful

By DIY_Bill

from Blue Ridge Parkway NC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about FKD Series Round Inline Mixed Flow Centrifugal Fan, 10" Duct (910 CFM):

        I installed this blower directly followng a Fantech 10 inch silencer in my custom range hood system. For a DIY installer it was a little tricky to provide an anjustable, yet acoustically isolated, mounting mechanism for this unit so it could be aligned with the silencer. However the use of nylon webbing and turn-buckles did the job. I wanted to directly couple the the blower to the abutting duct work, but opted to use Fantech clamps (FC 10) instead. These clamps allow the blower to be mechanically isolated from the abutting duct work and help to reduce overal noise. When used with the silencer, it is impossible to hear any noise from this blower.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • FKD Series Round Inline Mixed Flow Centrifugal Fan, 10" Duct (910 CFM)

          Q:

          Does this come with all mounting hardware, or is just the fan? Do you sell the anti-vibration mounts?
          Asked on 5/12/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            The fan comes with the 2 mounting brackets that are attached to the fan. It does not include mounting hardware. The manufacturer no longer offers vibration mounts.

            Answered on 5/13/2011 by PexSupply Staff from NY
        • FKD Series Round Inline Mixed Flow Centrifugal Fan, 10" Duct (910 CFM)

          Q:

          I want to pair this with a down draft kitchen exhaust. The Kitchen Aide exhaust sticker states: "1.8A max recommended remote blower rating." Can I use this fan with this down draft?

          Thanks
          Asked on 2/2/2011 by Rob from Hagerstown, MD

          1 answer

          • CUSTOMER CARE

            A:

            The FKD10 is rated at 3.01 max Amps, so you would have to use an auxiliary speed control or replace the existing speed control.

            Answered on 2/3/2011 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product?