FKD Series Round Inline Mixed Flow Centrifugal Fan, 10" Duct (1,266 CFM) Zoom

FKD Series Round Inline Mixed Flow Centrifugal Fan, 10" Duct (1,266 CFM)

SKU:FKD10XL

Brand: Fantech

Fantech
Qty Price
$413.95
/ each
$799.90 / box (2 units x $399.95)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Duct Size: 10"
Voltage:
?
115v
RPM: 2850
Air Flow Capacity (CFM): 1266
Rated Watts: 529
Max. Amps: 4.84
Housing Material: Galvanized Steel
Warranty: 3-Year Warranty

Description for Fantech FKD10XL

Fantech FKD direct drive, mixed flow centrifugal fans blend the high flow of axial fans with the higher pressure, non-overloading characteristics of backward curved impellers. An excellent choice for exhaust or supply applications where quieter performance and easy installation are important. Perfect for commercial and institutional structures such as offices, hospitals, beauty salons, veterinary clinics as well as residential applications such as kitchen range hood exhaust.

Features:

  • Galvanized steel housing
  • External rotor motor with built-in thermal overload protection and automatic reset
  • Mixed flow impeller
  • Permanently lubricated sealed ball bearings
  • Excellent heat dissipation to ensure long motor life
  • Suitable for airstream temperatures up to 140°F
  • 100% speed controllable
  • Terminal box with prewired electrical strip
  • Three-year warranty

FKD Series Round Inline Mixed Flow Centrifugal Fan, 10" Duct (1,266 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechFKD Series Round Inline Mixed Flow Centrifugal Fan, 10" Duct (1,266 CFM)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

Turbine in the duct work

By joeair

from Southbury, CT

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about FKD Series Round Inline Mixed Flow Centrifugal Fan, 10" Duct (1,266 CFM):

        A powerful exhaust fan to move large volumes of air.
        It does make some noise, and sounds like a jet engine.

        • Was this a gift?:
        • No
         
        5.0

        This Fan is great

        By Chazman's DIY

        from New Palestine, IN

        Verified Buyer

        Comments about FKD Series Round Inline Mixed Flow Centrifugal Fan, 10" Duct (1,266 CFM):

        I used the FKD fan to boost the air flow to an enlarged bedroom at the end of a
        long air duct. A speed control is a must. I went from almost no air to the curtains blowing in the breeze. With the speed control I get all the heat I need without too much air flow.

        (1 of 1 customers found this review helpful)

         
        5.0

        Far superior to the it replaced.

        By whitey

        from Dennis Ma.

        Verified Buyer

        Comments about FKD Series Round Inline Mixed Flow Centrifugal Fan, 10" Duct (1,266 CFM):

        The volume of air removed is so great that the silencer is a must. The noise is at an acceptable level. The damper cured a major draft problem the old unit had. The controller is good but seems not to allow much of a range for the slower speeds. [...]

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers