FKD Series Round Inline Mixed Flow Centrifugal Fan, 12" Duct (1,305 CFM) Zoom

FKD Series Round Inline Mixed Flow Centrifugal Fan, 12" Duct (1,305 CFM)

SKU:FKD12

Brand: Fantech

Fantech
Qty Price
$441.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Duct Size: 12"
Voltage:
?
115v
RPM: 2900
Air Flow Capacity (CFM): 1305
Rated Watts: 531
Max. Amps: 4.86
Housing Material: Galvanized Steel
Warranty: 3-Year Warranty

Description for Fantech FKD12

Fantech FKD direct drive, mixed flow centrifugal fans blend the high flow of axial fans with the higher pressure, non-overloading characteristics of backward curved impellers. An excellent choice for exhaust or supply applications where quieter performance and easy installation are important. Perfect for commercial and institutional structures such as offices, hospitals, beauty salons, veterinary clinics as well as residential applications such as kitchen range hood exhaust.

Features:

  • Galvanized steel housing
  • External rotor motor with built-in thermal overload protection and automatic reset
  • Mixed flow impeller
  • Permanently lubricated sealed ball bearings
  • Excellent heat dissipation to ensure long motor life
  • Suitable for airstream temperatures up to 140°F
  • 100% speed controllable
  • Terminal box with prewired electrical strip
  • Three-year warranty

FKD Series Round Inline Mixed Flow Centrifugal Fan, 12" Duct (1,305 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechFKD Series Round Inline Mixed Flow Centrifugal Fan, 12" Duct (1,305 CFM)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

very nice unit

By madremodeler

from Rhode Island

Verified Buyer

Comments about FKD Series Round Inline Mixed Flow Centrifugal Fan, 12" Duct (1,305 CFM):

A high quality product the motor spun up very true and quiet

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?