FKD Series Round Inline Mixed Flow Centrifugal Fan, 12" Duct (2,016 CFM) Zoom

FKD Series Round Inline Mixed Flow Centrifugal Fan, 12" Duct (2,016 CFM)

SKU:FKD12XL

Brand: Fantech

Fantech
Qty Price
$557.95
/ each
$1,077.90 / box (2 units x $538.95)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Duct Size: 12"
Voltage:
?
115v
RPM: 1700
Air Flow Capacity (CFM): 2016
Rated Watts: 500
Max. Amps: 4.80
Housing Material: Galvanized Steel
Warranty: 3-Year Warranty

Description for Fantech FKD12XL

Fantech FKD direct drive, mixed flow centrifugal fans blend the high flow of axial fans with the higher pressure, non-overloading characteristics of backward curved impellers. An excellent choice for exhaust or supply applications where quieter performance and easy installation are important. Perfect for commercial and institutional structures such as offices, hospitals, beauty salons, veterinary clinics as well as residential applications such as kitchen range hood exhaust.

Features:

  • Galvanized steel housing
  • External rotor motor with built-in thermal overload protection and automatic reset
  • Mixed flow impeller
  • Permanently lubricated sealed ball bearings
  • Excellent heat dissipation to ensure long motor life
  • Suitable for airstream temperatures up to 140°F
  • 100% speed controllable
  • Terminal box with prewired electrical strip
  • Three-year warranty

FKD Series Round Inline Mixed Flow Centrifugal Fan, 12" Duct (2,016 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechFKD Series Round Inline Mixed Flow Centrifugal Fan, 12" Duct (2,016 CFM)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

One powerful fan

By Yen L

from Voorhees, NJ

Verified Buyer

Comments about FKD Series Round Inline Mixed Flow Centrifugal Fan, 12" Duct (2,016 CFM):

Pro: very powerful
con: Need insulation on the pipe near the unit otherwise it's very loud.

 
4.0

Nice Fan.

By whole house fan

from spokane, wa

Verified Buyer

Comments about FKD Series Round Inline Mixed Flow Centrifugal Fan, 12" Duct (2,016 CFM):

Put this fan into a mushroom roof opening to act as a whole house fan. Well constructed. Runs nicely and is quietish - can't call it quiet but it certainly isn't loud - just a smooth hummmm. Moves a lot of air when I open up the attic stairs and 2nd floor windows. Cools the bedrooms down in a few hours just like I was looking for - no need for A/C now. Easy to install and no tricks.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • FKD Series Round Inline Mixed Flow Centrifugal Fan, 12" Duct (2,016 CFM)

    Q:

    Can this fan be mounted outdoors exposed to the weather?
    Asked on 9/24/2013 by Joe

    1 answer

    • CUSTOMER CARE

      A:

      The FKD series is not suitable for outdoor use, however the Fantech FR line may be used outdoors.

      Answered on 10/16/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?