FKD Series Round Inline Mixed Flow Centrifugal Fan, 14" Duct (2,169 CFM) Zoom

FKD Series Round Inline Mixed Flow Centrifugal Fan, 14" Duct (2,169 CFM)

SKU:FKD14XL

Brand: Fantech

Fantech
Qty Price
$946.95
/ each
In Stock at Supplier! Ships in 2-3 Days
4

Specs

Duct Size: 14"
Voltage:
?
115v
RPM: 1550
Air Flow Capacity (CFM): 2619
Rated Watts: 738
Max. Amps: 7.12
Housing Material: Galvanized Steel
Warranty: 3-Year Warranty

Description for Fantech FKD14XL

Fantech FKD direct drive, mixed flow centrifugal fans blend the high flow of axial fans with the higher pressure, non-overloading characteristics of backward curved impellers. An excellent choice for exhaust or supply applications where quieter performance and easy installation are important. Perfect for commercial and institutional structures such as offices, hospitals, beauty salons, veterinary clinics as well as residential applications such as kitchen range hood exhaust.

Features:

  • Galvanized steel housing
  • External rotor motor with built-in thermal overload protection and automatic reset
  • Mixed flow impeller
  • Permanently lubricated sealed ball bearings
  • Excellent heat dissipation to ensure long motor life
  • Suitable for airstream temperatures up to 140°F
  • 100% speed controllable
  • Terminal box with prewired electrical strip
  • Three-year warranty

FKD Series Round Inline Mixed Flow Centrifugal Fan, 14" Duct (2,169 CFM)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons