FKD Series Round Inline Mixed Flow Centrifugal Fan, 20" Duct (6,291 CFM) Zoom

FKD Series Round Inline Mixed Flow Centrifugal Fan, 20" Duct (6,291 CFM)

SKU:FKD20

Brand: Fantech

Fantech
Qty Price
$1,838.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Duct Size: 20"
Phase: 3
Voltage:
?
460v
RPM: 1750
Air Flow Capacity (CFM): 6291
Rated Watts: 2218
Max. Amps: 3.73
Housing Material: Galvanized Steel
Warranty: 3-Year Warranty

Description for Fantech FKD20

Fantech FKD direct drive, mixed flow centrifugal fans blend the high flow of axial fans with the higher pressure, non-overloading characteristics of backward curved impellers. An excellent choice for exhaust or supply applications where quieter performance and easy installation are important. Perfect for commercial and institutional structures such as offices, hospitals, beauty salons, veterinary clinics as well as residential applications such as kitchen range hood exhaust.

Features:

  • Galvanized steel housing
  • External rotor motor with built-in thermal overload protection and automatic reset
  • Mixed flow impeller
  • Permanently lubricated sealed ball bearings
  • Excellent heat dissipation to ensure long motor life
  • Suitable for airstream temperatures up to 140°F
  • 100% speed controllable
  • Terminal box with prewired electrical strip
  • Three-year warranty

PLEASE NOTE: The product weighs 109 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

FKD Series Round Inline Mixed Flow Centrifugal Fan, 20" Duct (6,291 CFM)

Q&A: Ask the Questions, share answers