FKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct (836 CFM) Zoom

FKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct (836 CFM)

SKU:FKD8XL

Brand: Fantech

Fantech
Qty Price
$383.95
/ each
$741.90 / box (2 units x $370.95)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Duct Size: 8"
Voltage:
?
115v
RPM: 2700
Air Flow Capacity (CFM): 836
Rated Watts: 327
Max. Amps: 2.99
Housing Material: Galvanized Steel
Warranty: 3-Year Warranty

Description for Fantech FKD8XL

Fantech FKD direct drive, mixed flow centrifugal fans blend the high flow of axial fans with the higher pressure, non-overloading characteristics of backward curved impellers. An excellent choice for exhaust or supply applications where quieter performance and easy installation are important. Perfect for commercial and institutional structures such as offices, hospitals, beauty salons, veterinary clinics as well as residential applications such as kitchen range hood exhaust.

Features:

  • Galvanized steel housing
  • External rotor motor with built-in thermal overload protection and automatic reset
  • Mixed flow impeller
  • Permanently lubricated sealed ball bearings
  • Excellent heat dissipation to ensure long motor life
  • Suitable for airstream temperatures up to 140°F
  • 100% speed controllable
  • Terminal box with prewired electrical strip
  • Three-year warranty

FKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct (836 CFM)

REVIEW SNAPSHOT®

by PowerReviews
FantechFKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct (836 CFM)
 
4.7

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

An excellet product.

By Charles

from Wester NC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about FKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct (836 CFM):

        This is a very well designed, powerful and balanced fan. Using the FC8 mounting clamps to connect to the ducts, there is zero vibration. On full power, it provide ample flow to vent a 6 burner gas cooktop through over 35' of duct that has three 90 degree changes in direction, including a section that goes down 10'. My only wish is that the electrical box could have been stremlined a little in size so that it doesn't protude so far from the housing. Either way, I am extremely satisfied with the product and Pex.

        • Was this a gift?:
        • No
         
        5.0

        Great Product!

        By A/C man

        from Tallahassee, FL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about FKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct (836 CFM):

              Great for custom kitchen exhaust hood over a gas range, keeps the motor which is already very quiet in the attic not right on the kitchen hood itself. You won't be able to hear it running. Also moves more air at a higher static pressure allowing you to use an 8" vent duct when you would normally use a 10", this is a big plus for your clearance to combustible's requirement. Pex Supply is "the" place to purchase as well. Excellent Service! Shipped on time and arrived a day earlier than I expected. All for a really good price too!

              • Was this a gift?:
              • No
               
              5.0

              Fine Product

              By DTPAT

              from Chicago

              Verified Buyer

              Comments about FKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct (836 CFM):

              I used this fan to duct air from upper level of house to a finished basement to equalize temperatures. It is a power house and works great with a speed controler. It is a bit noisy on high speed but better at lower speeds.

               
              5.0

              great price

              By jr

              from joliet il

              Verified Buyer

              Comments about FKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct (836 CFM):

              i buy this product once a month no one beats there prices

               
              5.0

              The strong quiet type

              By Murphcoair

              from Long Beach, NY

              Verified Buyer

              Comments about FKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct (836 CFM):

              A strong quiet compact fan. Used with the variable speed control accesory it can be used in many applications.

               
              4.0

              This fan has great suck-ability!

              By Turtle-Walker

              from Monterey, Ca.

              Verified Buyer

              Comments about FKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct (836 CFM):

              So far this ventilation fan for the kitchen stove is working just great. It has strong suction capability and is more powerful than what it replaced.
              The only down side is that it is rather noisy, because it had to be installed directly under the kitchen floor.
              All in all, it seems a fine product.

               
              4.0

              Works like a charm

              By Danny

              from Los Angeles, CA

              Verified Buyer

              Comments about FKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct (836 CFM):

              Installed it on the roof for my kitchen vent, works very good, except the noise is a bit more than I expected, but still much better than what I had before. A bit of high price, but the best I could find around.

              Displaying reviews 1-7

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • FKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct (836 CFM)

                Q:

                Can this (8") inline fan be used as a booster to my existing range hood by adding either a voltage switch or even an air flow pressure switch?
                Asked on 12/18/2014 by Woodgrain from Vancouver, wa

                1 answer

                • CUSTOMER CARE

                  A:

                  yes, i don't think an air pressure switch would be a good option in a kitchen exhaust.

                  Answered on 12/19/2014 by Supplyhouse Staff from New York
              Displaying question 1

              Do you have a question about this product?